60123 - 1AWG Gold 1H Alcu Lug

Color-Keyed

  • $16.77 (Each)
  • $16.77 (Each)

  • $167.74 (Per 10)

  • $1,677.41 (Per 100)
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
60123
Manufacturer
Color-Keyed
Manufacturer's Part Number
60123
Description
1AWG Gold 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, #1 Awg Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Gold
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210601236 / 00786210601236
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.77 (Each)
Carton
$167.74 (Per 10)
Standard Packaging
$1,677.41 (Per 100)
Resources
Images
 
 
60123 - Small Image
 
60123 - Large Image
Other Links
 
 
60123 - Other
 
60123 - Other
Attachments
 
 
60123 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Gold
Descriptions
Description
1AWG GOLD 1H ALCU LUG
Product Type
Cu TP 1HL Lug Longbrl NO1 5/16B GLD
extra long description
ABB 60123 CU TP 1HL LUG LONGBRL No1
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, #1 AWG Wire, 5/16 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Gold
Additional Information
Number of Holes
1
Stud Size
5/16 in
Manufacturer Information
Manufacturers Part Number
60123
Brand
COLOR-KEYED
GTIN
00786210601236
UPC
786210601236
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.009
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60123.
Jump To:

Cross Referenced

These items are similar to 60123 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VACL1516 Anderson n/a
87-464 Ideal Industries n/a
ACN-1 ILSCO 00783669008180
93030 Morris 00601986930307
LAA1-56-X Panduit 00074983910205
LAA1-56 Panduit n/a
BLUA-1S3 Penn-Union 00785037235075
1LS56AL TE Connectivity n/a
60123 Thomas & Betts 00786210601236
ATL1-516 Thomas & Betts 00783786610815

* All prices subject to change.

Begin Live Chat