60120 - 2AWG Pink 1H Alcu Lug

Color-Keyed

  • $16.02 (Each)
  • $16.02 (Each)

  • $160.24 (Per 10)

  • $1,602.40 (Per 100)
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
60120
Manufacturer
Color-Keyed
Manufacturer's Part Number
60120
Description
2AWG Pink 1H Alcu Lug
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35KV, #2 Awg Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 42H, Die Color Code Pink
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210601205 / 5415022246827 / 00786210601205
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.02 (Each)
Carton
$160.24 (Per 10)
Standard Packaging
$1,602.40 (Per 100)
Resources
Images
 
 
60120 - Small Image
 
60120 - Large Image
Other Links
 
 
60120 - Other
 
60120 - Other
Attachments
 
 
60120 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Aluminum
insulation
None
Material, Color, and Finish
Color
Pink
Descriptions
Description
2AWG PINK 1H ALCU LUG
Product Type
Compression Connector, 1-Bolt
Long Description
Aluminum One-Hole Lug, Long Barrel, Blind End, Max 35kV, #2 AWG Wire, 1/2 Inch Bolt Size, Tin Plated, Die Code 42H, Die Color Code Pink
extra long description
ABB 60120 COMPRESSION CONNECTOR,1-B
Additional Information
Number of Holes
1
Stud Size
1/2 in
Cable Size
2 AWG
Manufacturer Information
Manufacturers Part Number
60120
Brand
COLOR-KEYED
GTIN
00786210601205
UPC
786210601205
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.03
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 60120.
Jump To:

Cross Referenced

These items are similar to 60120 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40025 3M Electrical Products 00054007134343
BLUA 2 S5 Penn-Union n/a
60120 Thomas & Betts 00786210601205

* All prices subject to change.

Begin Live Chat