54211 - 3/0 Orange 2H Cop Lug

Color-Keyed

  • $21.35 (Each)
  • $21.35 (Each)

  • $213.53 (Per 10)

  • $2,135.26 (Per 100)
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
54211
Manufacturer
Color-Keyed
Manufacturer's Part Number
54211
Description
3/0 Orange 2H Cop Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 3/0 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Orange
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542119 / 5415022247091 / 00786210542119
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.35 (Each)
Carton
$213.53 (Per 10)
Standard Packaging
$2,135.26 (Per 100)
Resources
Other Links
 
 
54211 - Other
 
54211 - Other
Images
 
 
54211 - Large Image
 
54211 - Large Image
 
54211 - Large Image
 
54211 - Small Image
Attachments
 
 
54211 - Specification Sheet
360 Images
 
 
54211 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Orange
Descriptions
Product Type
Cu TP 2HL Lug STNDBRL 3/0 3/8B Org
Description
3/0 ORANGE 2H COP LUG
extra long description
ABB 54211 CU TP 2HL LUG STNDBRL 3/0
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 50, Die Color Code Orange
Additional Information
Number of Holes
2
Cable Size
3/0 AWG
Stud Size
3/8 in
Manufacturer Information
Manufacturers Part Number
54211
Brand
COLOR-KEYED
GTIN
00786210542119
UPC
786210542119
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.11
Carton
10
Package
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54211.
Jump To:

Cross Referenced

These items are similar to 54211 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA27L-2TC38 Burndy 00781810521038
VHCS3038B Hubbell Power Systems n/a
CSWD30381 ILSCO 00783669639179
52103 NAED n/a
BLU30D2TC38 Penn-Union 00785037230827
BLU3/0D3 PU n/a
54210BE Thomas & Betts 00786209889140
54211 Thomas & Betts 00786210542119
DPLS172 DOSSERT n/a
BLU 3/0D3 Penn-Union n/a
YA27L2TC38 Burndy 78181052103
CSWD-3/0-38-1 ILSCO 78366963917
LCD3/0-38D-X Panduit 07498338329
BLU3/0D-2TC38 Penn-Union 78503723082
326802 TE Connectivity n/a

* All prices subject to change.

Begin Live Chat