54208 - 1AWG GRN 2H Cop Lug

Color-Keyed

  • $9.08 (Each)
  • $9.08 (Each)

  • $181.58 (Per 20)

  • $907.90 (Per 100)

  • $1,815.80 (Per 200)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
54208
Manufacturer
Color-Keyed
Manufacturer's Part Number
54208
Description
1AWG GRN 2H Cop Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #1 Awg, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542089 / 5414363143796 / 00786210542089
Weight per unit
0.048 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.08 (Each)
Carton
$181.58 (Per 20)
Standard Packaging
$1,815.80 (Per 200)
Resources
Images
 
 
54208 - Small Image
 
54208 - Large Image
 
54208 - Large Image
 
54208 - Large Image
360 Images
 
 
54208 - 360 Image
Attachments
 
 
54208 - Specification Sheet
Other Links
 
 
54208 - Other
 
54208 - Other
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Product Type
Cu TP 2HL Lug STNDBRL NO1 1/4B GRN
Description
1AWG GRN 2H COP LUG
extra long description
ABB 54208 CU TP 2HL LUG STNDBRL No1
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #1 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 37, Die Color Code Green
Additional Information
Cable Size
1 AWG
Stud Size
1/4 in
Number of Holes
2
Manufacturer Information
Manufacturers Part Number
54208
Brand
COLOR-KEYED
GTIN
00786210542089
UPC
786210542089
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.048
Carton
20
Package
200
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
You must have an account to view stock levels
These alternate items can be purchased instead of 54208.
Jump To:

Cross Referenced

These items are similar to 54208 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA1CL-2TC14 Burndy 00781810503614
BLU1D2 PU n/a
54208 Thomas & Betts 00786210542089
BLU 1D2 Penn-Union n/a
80695 Thomas & Betts n/a
S989057 Thomas & Betts n/a

* All prices subject to change.