31013 - 4/0-300MCM 1H LK Tite Cu Lug

Color-Keyed

  • $76.53 (Each)
  • $76.53 (Each)

  • $153.05 (Per 2)

  • $765.25 (Per 10)

  • $7,652.50 (Per 100)
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
31013
Manufacturer
Color-Keyed
Manufacturer's Part Number
31013
Description
4/0-300MCM 1H LK Tite Cu Lug
Locktite Copper One-Hole Lug For Conductor Range 4/0 Awg - 300 Kcmil or 250 - 300 Navy. Length 2-3/4 Inch, Width 1-3/16 Inch, Pad Thickness 5/16 Inch. Pad Length 1-1/2 Inch. Bolt Size 1/2 Inch, Height 1-17/32 Inch.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786210310138 / 5414363140757 / 00786210310138
Weight per unit
0.525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.53 (Each)
Carton
$153.05 (Per 2)
Standard Packaging
$765.25 (Per 10)
Resources
Images
 
 
31013 - Small Image
 
31013 - Large Image
 
31013 - Large Image
 
31013 - Large Image
 
31013 - Large Image
 
31013 - Large Image
 
31013 - Large Image
 
31013 - Large Image
Attachments
 
 
31013 - Specification Sheet
 
31013 - Specification Sheet
 
31013 - Specification Sheet
Other Links
 
 
31013 - Other
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
4/0-300MCM 1H LK TITE CU LUG
extra long description
ABB 31013 LOCKTITE CU 1HOLE LUG 4/0
Product Type
Locktite Cu 1HOLE Lug 4/0-300
Long Description
Locktite Copper One-Hole Lug for Conductor Range 4/0 AWG - 300 kcmil or 250 - 300 NAVY. Length 2-3/4 inch, Width 1-3/16 inch, Pad Thickness 5/16 inch. Pad Length 1-1/2 inch. Bolt Size 1/2 inch, Height 1-17/32 inch.
Manufacturer Information
Manufacturers Part Number
31013
Brand
COLOR-KEYED
GTIN
00786210310138
UPC
786210310138
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.525
Carton
2
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 31013.
Jump To:

Similar Items

Similar items are close alternatives to 31013, though they may not be 100% alike.

Type L - Copper Single Conductor, One-Hole Mount, Hex Allen Socket Screw, Conduc...
  • Our Part #: L400BB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: L400-BB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
L400BB - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 31013 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QA31B Burndy 00781810315323
HL351 DOSSERT n/a
55681 FRANKEL n/a
D-804 Greaves 00784491511800
J5A Greaves 00784491477724
HL30-1 ILSCO 00783669460186
31532 NAED n/a
HL30-1-2 Panduit 00074983631940
VL21689 Penn-Union 00785037109543
VL21689 PU n/a
31013 Thomas & Betts 00786210310138
HL301VL DOSSERT n/a
XL301 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat