2B20X - Two Bolt Clamp

Blackburn Mechanical

  • $27.92 (Each)
  • $27.92 (Each)

  • $698.04 (Per 25)

  • $2,792.18 (Per 100)

  • $6,980.45 (Per 250)
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
2B20X
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
2B20X
Description
Two Bolt Clamp
Copper Type 2BX - One Piece Two-Bolt Connector Without Spacer For Wire Range Main: 2 - 2/0 STR. Tap: 8 Sol. - 2/0 STR. , Bolt Size 1/2
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783786400096 / 00783786400096
Weight per unit
0.208 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.92 (Each)
Carton
$698.04 (Per 25)
Standard Packaging
$6,980.45 (Per 250)
Resources
Images
 
 
2B20X - Small Image
 
2B20X - Large Image
Other Links
 
 
2B20X - Other
Attachments
 
 
2B20X - Specification Sheet
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
Copper
Descriptions
Description
TWO BOLT CLAMP
Product Type
Cu 2BLT Conn W/O SPCR 2-2/0 1PC
extra long description
ABB 2B20X CU 2BLT CONN W/O SPCR 2-2
Long Description
Copper Type 2BX - One piece Two-Bolt Connector without spacer for Wire Range Main: 2 - 2/0 Str. Tap: 8 Sol. - 2/0 Str. , Bolt Size 1/2
Special Features
Single-piece construction. Castings and bolts of high-strength copper alloy. Neoprene washer holds free bolt in place during installation
Additional Information
Bolt Size
1/2 in
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
2B20X
GTIN
00783786400096
UPC
783786400096
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Two-Bolt Connector
Packaging
Weight per each
0.208
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2B20X.
Jump To:

Cross Referenced

These items are similar to 2B20X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VT 1L Penn-Union n/a
2B20X Thomas & Betts 00783786400096
KVS26 Burndy 00781810061206
VT-1-Q Panduit 07498368352
2B20 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat