256306951161PH - 2H Cu #1 Lug W/Peep Holes

Color-Keyed

  • $14.43 (Each)
  • $14.43 (Each)

  • $144.33 (Per 10)

  • $721.66 (Per 50)

  • $1,443.32 (Per 100)
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
256306951161PH
Manufacturer
Color-Keyed
Manufacturer's Part Number
256-30695-1161PH
Description
2H Cu #1 Lug W/Peep Holes
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35KV, Wire Size 1 Awg, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Green, Die Code 37
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
786210739762 / 00786210739762
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.43 (Each)
Carton
$144.33 (Per 10)
Standard Packaging
$721.66 (Per 50)
Resources
Images
 
 
256306951161PH - Small Image
 
256306951161PH - Large Image
Other Links
 
 
256306951161PH - Other
Attachments
 
 
256306951161PH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Green
Descriptions
Product Type
256-30695-1161 Peep Hole
Description
2H CU #1 LUG W/PEEP HOLES
Long Description
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 1 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Color Code Green, Die Code 37
extra long description
ABB 256-30695-1161PH 256-30695-1161
Additional Information
Cable Size
1 AWG
Number of Holes
2
Stud Size
3/8 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
256-30695-1161PH
GTIN
00786210739762
UPC
786210739762
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight per each
0.065
Carton
10
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 256306951161PH.
Jump To:

Cross Referenced

These items are similar to 256306951161PH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YAZV2C2TC38FX Burndy 00781810135303
LCCX2-38D-E Panduit 00074983425570
256-30695-1160PH Thomas & Betts 00786210373249
256-30695-1161PH Thomas & Betts 00786210739762

* All prices subject to change.

Begin Live Chat