25630695112 - 1H Cu 350 MCM Lug 3/8 Stud

Color-Keyed

  • $8.85 (Each)
  • $8.85 (Each)

  • $884.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
25630695112
Manufacturer
Color-Keyed
Manufacturer's Part Number
256-30695-112
Description
1H Cu 350 MCM Lug 3/8 Stud
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 350 Kcmil, 3/8 Inch Bolt Size, 1/2 Inch Hole Spacing, Tin Plated, Die Color Code Red, Die Code 71
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210642055 / 5414363139614 / 00786210642055
Weight per unit
0.415 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.85 (Each)
Carton
$8.85 (Each)
Resources
Images
 
 
25630695112 - Small Image
 
25630695112 - Large Image
 
25630695112 - Large Image
 
25630695112 - Large Image
 
25630695112 - Large Image
 
25630695112 - Large Image
360 Images
 
 
25630695112 - 360 Image
Attachments
 
 
25630695112 - Specification Sheet
Other Links
 
 
25630695112 - Other
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Red
Descriptions
Description
1H CU 350 MCM LUG 3/8 STUD
Product Type
350 Cu STD BRL 1 Hole 3/8 Inch Bolt
extra long description
ABB 256-30695-112 350 CU STD BRL 1
Long Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 350 kcmil, 3/8 Inch Bolt Size, 1/2 Inch Hole Spacing, Tin Plated, Die Color Code Red, Die Code 71
Additional Information
Number of Holes
1
Stud Size
3/8 in
Cable Size
350 kcmil
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
256-30695-112
GTIN
00786210642055
UPC
786210642055
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.415
Carton
1
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
You must have an account to view stock levels
These alternate items can be purchased instead of 25630695112.
Jump To:

Cross Referenced

These items are similar to 25630695112 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA31-L11 Burndy 00781810018040
YA31L11 Burndy 78181001804
CLNS-350-38 ILSCO 78366964294
CLWS-350-38 ILSCO 78366964295
CSWS-350-38 ILSCO 00783669642971
LCA350-38-X Panduit 00074983719389
325903 TE Connectivity n/a
256-30695-112 Thomas & Betts 00786210642055

* All prices subject to change.