VAP0R1B065UNVD84 - *Delisted* 8' Led 65W Vaportight 40K Dim

Sylvania

  • $383.40 (Each)
  • $383.40 (Each)
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
VAP0R1B065UNVD84
Manufacturer
Sylvania
Manufacturer's Part Number
VAPOR1B/065UNVD840/96EC/GR/603
Description
*Delisted* 8' Led 65W Vaportight 40K Dim
Vapor Tight 1B, 65 Watts, 4000K, 120 277V, 0 10V Dimmable, 8 Foot, Etched Lens, Type V Distribution, Gray Painted Finish
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
N/A
UPC/EAN/GTIN
046135603556 / 4058118107070 / 00046135603556
Weight per unit
10.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$383.40 (Each)
Resources
Images
 
 
VAP0R1B065UNVD84 - Large Image
 
VAP0R1B065UNVD84 - Small Image
Attachments
 
 
VAP0R1B065UNVD84 - Specification Sheet
Tech Bulletins
 
 
VAP0R1B065UNVD84 - Tech Bulletin
Other Links
 
 
VAP0R1B065UNVD84 - Other
 
VAP0R1B065UNVD84 - Other
 
VAP0R1B065UNVD84 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
65.00
Material
Polycarbonate (PC)
Material, Color, and Finish
color rendering index (cri)
>80
color temperature
4000
Descriptions
Product Type
VAPOR1B065UNVD84096ECGR 1/CS 1/Sku
extra long description
SYL VAPOR1B/065UNVD840/96EC/GR/6035
Long Description
Vapor Tight 1B, 65 watts, 4000K, 120 277V, 0 10V dimmable, 8 foot, etched lens, type V distribution, gray painted finish
Description
*DELISTED* 8' LED 65W VAPORTIGHT 40K DIM
Additional Information
total harmonic distortion
< 20
Voltage
120.00 - 277.00 V
lumens
8,500
housing
Polycarbonate (PC)
dimmable
Yes
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
VAPOR1B/065UNVD840/96EC/GR/603
GTIN
00046135603556
UPC
046135603556
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Packaging
Weight per each
10.99
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VAP0R1B065UNVD84.
Jump To:

Similar Items

Similar items are close alternatives to VAP0R1B065UNVD84, though they may not be 100% alike.

Vapor Tight 3A, Selectable Wattage 70/80/90, 120 347V, 0 10V Dimming, 80 Cri, Se...
  • Our Part #: 65701
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VAPOR3A/S090UNHD8SC7/96/GR/657
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($267.76) ·
65701 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$267.76

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat