VAP0R1B040UNVD8 - *Delisted* Vapor1b040unvd85048ecgr

Sylvania

  • $130.00 (Each)
  • $130.00 (Each)

  • $520.00 (Per 4)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VAP0R1B040UNVD8
Manufacturer
Sylvania
Manufacturer's Part Number
VAPOR1B/040UNVD850/48EC/GR/743
Description
*Delisted* Vapor1b040unvd85048ecgr
OBS74377 Vapor Tight 1B, 4 Feet, 40 Watts, 5000K, IP65, 120 277V, 0 10V Dimmable, Etched Lens, Canopy Distribution, Gray Polycarbonate Finish
Slang Terms

Suggest a New Term
Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
N/A
UPC/GTIN
046135743771 / 00046135743771
Weight per unit
6.1275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.00 (Each)
Standard Packaging
$520.00 (Per 4)
Resources
Images
 
 
VAP0R1B040UNVD8 - Small Image
 
VAP0R1B040UNVD8 - Large Image
Tech Bulletins
 
 
VAP0R1B040UNVD8 - Tech Bulletin
Other Links
 
 
VAP0R1B040UNVD8 - Other
 
VAP0R1B040UNVD8 - Other
 
VAP0R1B040UNVD8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40.00
Material
Polycarbonate (PC)
Material, Color, and Finish
color rendering index (cri)
>80
color temperature
5000
Descriptions
Product Type
VAPOR1B040UNVD85048ECGR 4/CS 1/Sku
extra long description
SYL VAPOR1B/040UNVD850/48EC/GR/7437
Long Description
OBS74377 Vapor Tight 1B, 4 feet, 40 watts, 5000K, IP65, 120 277V, 0 10V dimmable, etched lens,canopy distribution, gray polycarbonate finish
Description
*DELISTED* VAPOR1B040UNVD85048ECGR
Additional Information
Voltage
120.00 - 277.00 V
average life
120000
lumens
5,300
accessories
Chain mount bracket
housing
Polycarbonate (PC)
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
VAPOR1B/040UNVD850/48EC/GR/743
Brand
SYLVANIA
GTIN
00046135743771
UPC
046135743771
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Availability
Status
Inactive
Packaging
Weight per each
6.1275
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat