VAP0R1B040UNVD8 - *Delisted* Vapor1b040unvd85048ecgr

Sylvania

  • $130.00 (Each)
  • $130.00 (Each)

  • $520.00 (Per 4)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
VAP0R1B040UNVD8
Manufacturer
Sylvania
Manufacturer's Part Number
VAPOR1B/040UNVD850/48EC/GR/743
Description
*Delisted* Vapor1b040unvd85048ecgr
OBSS050UNHD8SC7/48/GR Vapor Tight 1B, 4 Feet, 40 Watts, 5000K, IP65, 120 277V, 0 10V Dimmable, Etched Lens, Canopy Distribution, Gray Polycarbonate Finish
Slang Terms

Categories
Led Hazardous Location & Vapor - Led Vapor Tight Lighting
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
N/A
UPC/GTIN
046135743771 / 00046135743771
Weight per unit
6.1275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.00 (Each)
Standard Packaging
$520.00 (Per 4)
Resources
Images
 
 
VAP0R1B040UNVD8 - Small Image
 
VAP0R1B040UNVD8 - Large Image
Tech Bulletins
 
 
VAP0R1B040UNVD8 - Tech Bulletin
Other Links
 
 
VAP0R1B040UNVD8 - Other
 
VAP0R1B040UNVD8 - Other
 
VAP0R1B040UNVD8 - Other
Features
Wattage
40.00
Material
Polycarbonate (PC)
Material, Color, and Finish
color rendering index (cri)
>80
color temperature
5000
Descriptions
Product Type
VAPOR1B040UNVD85048ECGR 4/CS 1/Sku
extra long description
SYL VAPOR1B/040UNVD850/48EC/GR/7437
Long Description
OBSS050UNHD8SC7/48/GR Vapor Tight 1B, 4 feet, 40 watts, 5000K, IP65, 120 277V, 0 10V dimmable, etched lens,canopy distribution, gray polycarbonate finish
Description
*DELISTED* VAPOR1B040UNVD85048ECGR
Additional Information
Voltage
120.00 - 277.00 V
average life
120000
lumens
5,300
accessories
Chain mount bracket
housing
Polycarbonate (PC)
dimmable
Yes
Manufacturer Information
Manufacturers Part Number
VAPOR1B/040UNVD850/48EC/GR/743
Brand
SYLVANIA
GTIN
00046135743771
UPC
046135743771
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Availability
Status
Inactive
Packaging
Weight per each
6.1275
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus
You must have an account to view stock levels
These alternate items can be purchased instead of VAP0R1B040UNVD8.
Jump To:

Similar Items

Similar items are close alternatives to VAP0R1B040UNVD8, though they may not be 100% alike.

Vapor Tight 3A, IP66, 30/40/50W Selectable, 120 347V, 0 10V Dimming, 3500/4000/5...
  • Our Part #: 65700
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VAPOR3A/S050UNHD8SC7/48/GR/657
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($123.70) ·
65700 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$123.70

Each

QTY:
Each
Add

* All prices subject to change.