LED13PAR30LND850 - 13W Led PAR30 50K 900LM

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED13PAR30LND850
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED13PAR30LNDIM850FL40GL1WRP/7
Description
13W Led PAR30 50K 900LM
OBS74059 Led PAR30LN, 13W, Dimmable, 82CRI, 900 Lumen, 5000K, 25000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135740596 / 00046135740596
Weight per unit
0.945 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED13PAR30LND850 - Small Image
 
LED13PAR30LND850 - Large Image
Attachments
 
 
LED13PAR30LND850 - Specification Sheet
Tech Bulletins
 
 
LED13PAR30LND850 - Tech Bulletin
Other Links
 
 
LED13PAR30LND850 - Other
 
LED13PAR30LND850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1326-C
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
PILOT LIGHT OPERATOR, 22 MM SIZE; UL, CSA, CUL APPROVAL; NEMA 4X, IP67 ENCLOSURE; DIE CAST METAL BODY MATERIAL; AMBER LENS COLOR; ROUND LENS STYLE/SIZE; WITHOUT CONCENTRIC RINGS; 3S MODEL
Material, Color, and Finish
color temperature
5000 V
color rendering index (cri)
82 W
Color
Orange Alert
Style
PAR30-shape
Dimensions and Weight
Size
3.78 In
Descriptions
Description
13W LED PAR30 50K 900LM
Product Type
LED13PAR30LNDIM850FL40GL1WRP 6/CS 1/Sku
extra long description
SYL LED13PAR30LNDIM850FL40GL1WRP/74
Long Description
OBS74059 LED PAR30LN, 13W, Dimmable, 82CRI, 900 Lumen, 5000K, 25000 life
Additional Information
average life
25000 LM
beam angle
40 W
lumens
900 V/mil
Base
Medium
dimmable
Yes Yes/No
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED13PAR30LNDIM850FL40GL1WRP/7
sub brand
Ultra
GTIN
00046135740596
UPC
046135740596
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Availability
Status
Inactive
Packaging
Weight per each
0.945
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat