LED12A19DIM0840U - 12W Led A19 40K Dim 1100LM

Sylvania

  • $3.94 (Each)
  • $3.94 (Each)

  • $23.64 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED12A19DIM0840U
Manufacturer
Sylvania
Manufacturer's Part Number
LED12A19DIMO840URP/41191
Description
12W Led A19 40K Dim 1100LM
Led A19, 12W, Dimmable, 80CRI, 1100 Lumen, 4000K, 15000 Life, E26 Medium Base, Frosted Finish
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135411915 / 00046135411915
Weight per unit
0.327 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.94 (Each)
Standard Packaging
$23.64 (Per 6)
Resources
Images
 
 
LED12A19DIM0840U - Small Image
 
LED12A19DIM0840U - Large Image
 
Small Image - Small Image
Attachments
 
 
LED12A19DIM0840U - Specification Sheet
Tech Bulletins
 
 
LED12A19DIM0840U - Tech Bulletin
Other Links
 
 
LED12A19DIM0840U - Other
 
LED12A19DIM0840U - Other
 
LED12A19DIM0840U - Other
Features
Voltage Rating
120.00
Wattage
12.00
Shape
A19
Lamp Type
LED A19
Material, Color, and Finish
color rendering index (cri)
80
Style
A-shape
Dimensions and Weight
Size
2.36
Descriptions
Product Type
LED12A19DIMO840URP 6/CS 1/Sku
extra long description
SYL LED12A19DIMO840URP/41191 LED12A
Description
12W LED A19 40K DIM 1100LM
Long Description
LED A19, 12W, Dimmable, 80CRI, 1100 Lumen, 4000K, 15000 Life, E26 Medium Base, FROSTED Finish
Additional Information
lumens
1,100
Voltage
120.00 V
average life
15000
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED12A19DIMO840URP/41191
GTIN
00046135411915
UPC
046135411915
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.327
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
You must have an account to view stock levels
There were no add-on items found for LED12A19DIM0840U.

* All prices subject to change.