F025835EC0 - F025835EC0 Fluor Lamp

Sylvania

  • $5.16 (Each)
  • $5.16 (Each)

  • $154.80 (Per 30)
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
F025835EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FO25/835/ECO/22139
Description
F025835EC0 Fluor Lamp
25W, 36" Mol, T8 Octron Fluorescent Lamp, 3500K Color Temperature, Rare Earth Phosphor, 82 Cri, Suitable For Is or RS Operation, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135221392 / 00046135221392
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.16 (Each)
Standard Packaging
$154.80 (Per 30)
Resources
Images
 
 
F025835EC0 - Small Image
 
F025835EC0 - Large Image
Attachments
 
 
F025835EC0 - Specification Sheet
Other Links
 
 
F025835EC0 - Other
 
F025835EC0 - Other
 
F025835EC0 - Other
Tech Bulletins
 
 
F025835EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Wattage
25
Shape
T8
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
82
Finish
Phosphor Coated
Dimensions and Weight
Diameter
1
Descriptions
Description
F025835EC0 FLUOR LAMP
Product Type
FO25835ECO 30/CS 1/Sku
Long Description
25W, 36" MOL, T8 OCTRON fluorescent lamp, 3500K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC
extra long description
SYL FO25835ECO/22139 FO25835ECO 30/
Additional Information
average life
30000
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb type
T8
Manufacturer Information
Manufacturers Part Number
FO25/835/ECO/22139
Brand
SYLVANIA
GTIN
00046135221392
UPC
046135221392
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.33
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F025835EC0.
Jump To:

Cross Referenced

These items are similar to F025835EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
45755 GE Lighting 00043168457552
22139 Osram Sylvania 00046135221392
22154 Osram Sylvania 00046135221545

* All prices subject to change.

Begin Live Chat