41875 - 8' 42W Led T8 50K DBL End FA8/R17D 2 4' Sections

Sylvania

  • $32.92 (Each)
  • $32.92 (Each)

  • $329.20 (Per 10)
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
41875
Manufacturer
Sylvania
Manufacturer's Part Number
LED42T8HOL96-2FGP850BF/41875
Description
8' 42W Led T8 50K DBL End FA8/R17D 2 4' Sections
8FT Ledlescent Direct Wire Ballast Free Type B Led T8, Glass With Frosted Shatter Resistant Pet Coating, 42W, 120 277V, 80 Cri, 5000 Lumens, 5000K, 50000 HRS Life. 2 PC Snap Fit Design. Changeable Single Pin and RDC Base, Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135418754 / 00046135418754
Weight per unit
0.882 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.92 (Each)
Standard Packaging
$329.20 (Per 10)
Resources
Images
 
 
41875 - Large Image
 
41875 - Small Image
Attachments
 
 
41875 - Specification Sheet
Tech Bulletins
 
 
41875 - Tech Bulletin
Other Links
 
 
41875 - Other
 
41875 - Other
 
41875 - Other
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
LED42T8HOL96 2FGPDIM850BF 10/CS 1/Sku
extra long description
SYL LED42T8HOL96-2FGPDIM850BF/41875
Long Description
8ft LEDlescent Direct Wire Ballast Free Type B LED T8, Glass with frosted shatter resistant PET coating, 42W,120 277V, 80 CRI, 5000 Lumens, 5000K, 50000 Hrs life. 2 pc Snap Fit design. Changeable single pin and RDC base, dimmable
Description
8' 42W LED T8 50K DBL END FA8/R17D 2 4' SECTIONS
Additional Information
Voltage
120.00 - 277.00 V
lumens
5,040
Manufacturer Information
Manufacturers Part Number
LED42T8HOL96-2FGP850BF/41875
Brand
SYLVANIA
GTIN
00046135418754
UPC
046135418754
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.882
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 41875.
Jump To:

Similar Items

Similar items are close alternatives to 41875, though they may not be 100% alike.

24/32/40W Led T8 96" (2-Piece) 5CCT FA8/R17D GL TB
  • Our Part #: L40PST8D48G8CSJD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED40PST8-D48G-8CSJ-D2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 10 ($272.50) ·
L40PST8D48G8CSJD - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat