WL1 - Wire Pulling Lubricant Gel, 1 Gallon

3M

  • $28.64 (Each)
  • $28.64 (Each)

  • $114.56 (Per 4)
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
WL1
Manufacturer
3M
Manufacturer's Part Number
7100027866
Description
Wire Pulling Lubricant Gel, 1 Gallon
3M™ Wire Pulling Lubricant WL Is A Translucent Polymer Gel That Acts As An Excellent Lubricant For Pulling Both Electrical and Communication Cable. This Lubricant Gel Wipes Off The Cable Quickly and Cleanly Before Terminating or Splicing. The Lubricant Has A Low Coefficient Of Friction Which Lessens The Chance Of Cable Jacket Damage From High Pulling Forces.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201523 - Cloth tape
UPC/GTIN
054007506232 / 00054007506232
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.64 (Each)
Standard Packaging
$114.56 (Per 4)
Resources
Attachments
 
 
WL1 - Specification Sheet
Other Links
 
 
WL1 - Other
 
WL1 - Other
Images
 
 
WL1 - Large Image
 
WL1 - Small Image
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
WIRE PULLING LUBRICANT GEL, 1 GALLON
Product Type
3M™ Wire-Pulling Lubricant WL
Features
Not only does 3M™ Wire Pulling Lubricant Gel make wire pulling jobs smoother and safer, it also wipes off the cable quickly and cleanly before terminating or splicing. The consistent gel does not liquefy, or separate with hot or cold aging. It stays thick, smooth and ready to apply. Temperature use range is 20(deg)F to 110(deg)F.
extra long description
3M 7100027866 3M™ Wire-Pulling Lubr
Long Description
3M™ Wire Pulling Lubricant WL is a translucent polymer gel that acts as an excellent lubricant for pulling both electrical and communication cable. This lubricant gel wipes off the cable quickly and cleanly before terminating or splicing. The lubricant has a low coefficient of friction which lessens the chance of cable jacket damage from high pulling forces.
Manufacturer Information
Brand
3M
Manufacturers Part Number
7100027866
GTIN
00054007506232
UPC
054007506232
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
2.2
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WL1.
Jump To:

Cross Referenced

These items are similar to WL1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WL1 3M Electrical Products 00054007506232
D-128 American Polywater 02786800230
79-202 Gardner Bender 00032076792022
79202 Gardner Bender 03207679202
GEL1 Greenlee 00783310352129
31-371 Ideal Industries 00783250313716
31371 Ideal Industries 78325031371

* All prices subject to change.

Begin Live Chat