FP0.125WT48"L - Thin-Wall Heat Shrink Tubing, WH, 250PC, 48"

3M

  • $2.14 (Each)
  • $2.14 (Each)

  • $535.00 (Per 250)
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
FP0.125WT48"L
Manufacturer
3M
Manufacturer's Part Number
FP0.125WT48"L
Description
Thin-Wall Heat Shrink Tubing, WH, 250PC, 48"
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
051128598313 / 00051128598313
Weight per unit
0.0036 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.14 (Each)
Carton
$535.00 (Per 250)
Resources
Images
 
 
FP0.125WT48"L - Large Image
Attachments
 
 
FP0.125WT48"L - Specification Sheet
Brochures
 
 
FP0.125WT48"L - Brochure
Other Links
 
 
FP0.125WT48"L - Other
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
3M FP0.125WT48"L FP 1/8 WT 48IN 250
Product Type
FP 1/8 WT 48IN 250/BX 3000125WT
Description
THIN-WALL HEAT SHRINK TUBING, WH, 250PC, 48"
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
Manufacturer Information
Brand
3M
Manufacturers Part Number
FP0.125WT48"L
GTIN
00051128598313
UPC
051128598313
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.0036
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat