DBYBULK - Direct Bury Splice Kit

Minnesota Mining (3M)

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBYBULK
Manufacturer
Minnesota Mining (3M)
Manufacturer's Part Number
DBY-BULK
Description
Direct Bury Splice Kit
Direct Bury Splice Kit (Bulk)
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121718 - Cable splicing kits
UPC/GTIN
054007496984 / 00054007496984
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
MSDS Sheets
 
 
DBYBULK - MSDS Sheet
Images
 
 
DBYBULK - Small Image
 
DBYBULK - Large Image
Attachments
 
 
DBYBULK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
30 V
Descriptions
Product Type
Direct Bury Splice Kit
extra long description
DIRECT BURIAL; 30 V VOLTAGE RATING; WIRE COMBINATION SIZE (2 TO 5) 18 AWG TO (2) 12 AWG; TEMPERATURE RATING 32 TO 120 DEG F; CONNECTOR INCLUDED; CONTENTS (100) TUBE, (100) CONNECTOR; STANDARD PACKAGE 100 PER CASE; DBY MODEL
Long Description
SPLICE KIT, DIRECT BURIAL; 30 V; WIRE COMBINATION SIZE (2 TO 5) 18 AWG TO (2) 12 AWG; TEMPERATURE RATING 32 TO 120 DEG F; CONNECTOR INCLUDED; CONTENTS (2) TUBE, (2) SCOTCHLOK[T] Y CONNECTOR; STANDARD PACKAGE BULK; 3M[T] BRAND; DBY MODEL
Commodity Description
SPLICING & TERMINATING KITS
Description
DIRECT BURY SPLICE KIT
Additional Information
Minimum Wire Combination Size
(2 TO 5) 18 AWG
Maximum Wire Combination Size
(2) 12 AWG
Contents
(2) TUBE, (2) SCOTCHLOK[T] Y CONNECTOR
Connector Included
YES
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
DBY-BULK
Model
DBY
GTIN
00054007496984
UPC
054007496984
Taxonomies, Classifications, and Categories
Type
DIRECT BURIAL
Category Description
SPLICE KITS
Availability
Status
Inactive
Packaging
Standard Package
BULK
Weight per each
0.04
Carton
1
Package
100
Uses, Certifications, and Standards
Temperature Rating
32 TO 120 DEG F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DBYBULK.
Jump To:

Similar Items

Similar items are close alternatives to DBYBULK, though they may not be 100% alike.

Splice Kit, Includes High Impact Wire Connector and Uv Resistant Polypropylene T...
  • Our Part #: DBRYBULK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DBRY6BULK
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($360.00) ·
DBRYBULK - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat