6912X66 - Glass Cloth Electrical Tape, 1/2" X 66', WH

Scotch

  • $19.65 (Each)
  • $19.65 (Each)

  • $196.50 (Per 10)

  • $982.50 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
6912X66
Manufacturer
Scotch
Manufacturer's Part Number
69-1/2"X66'
Description
Glass Cloth Electrical Tape, 1/2" X 66', WH
Scotch® Tape 69 Is A Premium Grade, Edge Tear Resistant, Electrical Tape. This Printable Tape Has A Non Corrosive Adhesive and Offers Solvent Resistant Protection. It Is Used As A Coil Cover, An Anchor, A Banding, A Core, A Layer and A Crossover Insulator. The Flame Retardant Tape Is Suitable For 600V Rated, Dry Location Application Motors and Transformers.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification
Tape
UNSPSC
13111200 - Films
UPC/GTIN
054007100836 / 00054007100836
Weight per unit
0.0171 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.65 (Each)
Carton
$196.50 (Per 10)
Standard Packaging
$982.50 (Per 50)
Resources
Images
 
 
6912X66 - Small Image
 
6912X66 - Large Image
Attachments
 
 
6912X66 - Specification Sheet
Descriptions
Long Description
Scotch® Tape 69 is a premium grade, edge tear resistant, electrical tape. This printable tape has a non corrosive adhesive and offers solvent resistant protection. It is used as a coil cover, an anchor, a banding, a core, a layer and a crossover insulator. The flame retardant tape is suitable for 600V rated, dry location application motors and transformers.
Features
Scotch® Glass Cloth Electrical Tape 69 features a pressure sensitive, high temperature, thermosetting, silicone adhesive that offers excellent bonding once adhered. This conformable tape has a glass cloth backing that resists rotting and shrinking while providing excellent stability. It withstands a temperature range of 32 to 392 °F (0 to 200 °C). UL Listed, Mil I 19166C, CSA Certified and ?RoHS 2011/65/EU Compliant.
Description
GLASS CLOTH ELECTRICAL TAPE, 1/2" X 66', WH
Product Type
3M™ Glass Cloth Electrical Tape 69
extra long description
3M 7000145501 3M™ Glass Cloth Elect
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
69-1/2"X66'
GTIN
00054007100836
UPC
054007100836
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.0171
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL
You must have an account to view stock levels
There were no add-on items found for 6912X66.

* All prices subject to change.