5776AMT - Cold Shrink QS-Iii Splice Kit, 15 KV, 4/0 Awg

3M

  • $3006.67 (Each)
  • $3,006.67 (Each)
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
5776AMT
Manufacturer
3M
Manufacturer's Part Number
5776AMT
Description
Cold Shrink QS-Iii Splice Kit, 15 KV, 4/0 Awg
3M™ Cold Shrink QS-Iii 3/C Armored or Non-Armored Cable Splices 5775A-MT, 5776A-MT and 5777A-MT Series Are Designed For Splicing 3-Conductor, Armored and Non-Armored, Shielded Power Cables. The Kits Are Rated For Use On 5/8 KV Cables With Conductor Sizes From 3/0 Awg-1000 Kcmil (95-500 MM²) or 15 KV Cables With Conductor Sizes From 2 Awg-750 Kcmil (35-325 MM²).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splicing & Terminating Kits
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
054007441120 / 00054007441120
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,006.67 (Each)
Resources
Attachments
 
 
5776AMT - Specification Sheet
Other Links
 
 
5776AMT - Other
 
5776AMT - Other
 
5776AMT - Other
 
5776AMT - Other
Brochures
 
 
5776AMT - Brochure
Images
 
 
5776AMT - Large Image
 
5776AMT - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
3
Descriptions
Description
COLD SHRINK QS-III SPLICE KIT, 15 KV, 4/0 AWG
Product Type
3M™ Cold Shrink QS-Iii 3/C Armored or Non-Armored Cable Spli
Features
The kits are designed to be used with 3M™ Scotchlok™ Connectors 10000 and 20000 Series or other UL listed inline compression connectors that fit within the dimension limits listed in the data sheet. Meets the requirements of IEEE-404.Kits include material necessary to make one 3/C splice. Connectors are not included and must be ordered separately. The completed splice is designed for use in cable trays, weather exposed or direct burial locations. The splice utilizes several technologies to accommodate the
extra long description
3M 7000031664 3M™ Cold Shrink QS-II
Long Description
3M™ Cold Shrink QS-III 3/C Armored or Non-Armored Cable Splices 5775A-MT, 5776A-MT and 5777A-MT Series are designed for splicing 3-conductor, armored and non-armored, shielded power cables. The kits are rated for use on 5/8 kV cables with conductor sizes from 3/0 AWG-1000 kcmil (95-500 mm²) or 15 kV cables with conductor sizes from 2 AWG-750 kcmil (35-325 mm²).
Manufacturer Information
Manufacturers Part Number
5776AMT
Brand
3M
GTIN
00054007441120
UPC
054007441120
Taxonomies, Classifications, and Categories
Type
Inline
Packaging
Weight per each
27