5733 - 3/C Armord Power Cable Low Voltage Splice 5733

3M

  • $406.90 (Each)
  • $406.90 (Each)
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
5733
Manufacturer
3M
Manufacturer's Part Number
5733
Description
3/C Armord Power Cable Low Voltage Splice 5733
These Kits Are Applicable For Indoor and Outdoor Installations, Including Direct Burial, Aerial and Submersible Applications. Each Kit Requires At Least 1 Roll Of 3M™ Armorcast Structural Material. For Use With 3/C or 4/C Armor Power Cable (Teck-90) Up to 1000 V.3M™ 3/C Armored Power Cable 5730 Series Accommodates A Full Range Of Cable Sizes From 14 Awg–750 Kcmil. The Overall Jacket Diameter Ranges From 0.62–4.00 (16–10• MM). Notes:• Connectors Are Not Included In The Kit. Use Only Csa Certified Compressio
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007431749 / 00054007431749
Weight per unit
5.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$406.90 (Each)
Resources
Attachments
 
 
5733 - Specification Sheet
Other Links
 
 
5733 - Other
 
5733 - Other
Images
 
 
5733 - Large Image
 
5733 - Small Image
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
3/C ARMORD POWER CABLE LOW VOLTAGE SPLICE 5733
Long Description
These kits are applicable for indoor and outdoor installations, including direct burial, aerial and submersible applications. Each kit requires at least 1 roll of 3M™ Armorcast Structural Material. For use with 3/C or 4/C Armor Power Cable (Teck-90) up to 1000 V.3M™ 3/C Armored Power Cable 5730 Series accommodates a full range of cable sizes from 14 AWG–750 kcmil. The overall jacket diameter ranges from 0.62–4.00 (16–10• mm). Notes:• Connectors are not included in the kit. Use only CSA certified compressio
Product Type
3M™ Cold Shrink Inline Splice Kits 5730 Series
extra long description
3M 7000031623 3M™ Cold Shrink Inlin
Manufacturer Information
Manufacturers Part Number
5733
Brand
3M
GTIN
00054007431749
UPC
054007431749
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Inline Splice
Packaging
Weight per each
5.7