5535A - Cold Shrink QS-Iii Splice Kit, 35KV

3M

  • $1420.82 (Each)
  • $1,420.82 (Each)
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
5535A
Manufacturer
3M
Manufacturer's Part Number
5535A
Description
Cold Shrink QS-Iii Splice Kit, 35KV
3M™ Cold Shrink QS-Iii Inline Shielded Cable Splice Kits 5535A and 5536A Series Are Inline Splices For Joining 35 KV Tape Shield, Wire Shield, Unishield® or Longitudinally Corrugated (LC) Shielded Power Cables. The Cold Shrink Splice Body Is A One-Piece Molded Design Made Of Specially Formulated Silicone Rubbers, While The Jacketing Is Made Of Epdm Rubber For Its Special Physical Properties.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
054007430711 / 00054007430711
Weight per unit
11.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,420.82 (Each)
Resources
Images
 
 
5535A - Small Image
 
5535A - Large Image
Attachments
 
 
5535A - Specification Sheet
Brochures
 
 
5535A - Brochure
Other Links
 
 
5535A - Other
 
5535A - Other
 
5535A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Material, Color, and Finish
Conductor Material
Aluminum; Copper
Descriptions
Long Description
3M™ Cold Shrink QS-III Inline Shielded Cable Splice Kits 5535A and 5536A Series are inline splices for joining 35 kV tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. The cold shrink splice body is a one-piece molded design made of specially formulated silicone rubbers, while the jacketing is made of EPDM rubber for its special physical properties.
Description
COLD SHRINK QS-III SPLICE KIT, 35KV
Product Type
3M™ Cold Shrink QS-Iii Inline Shielded Cable Splice Kits 553
extra long description
3M 7000006187 3M™ Cold Shrink QS-II
Features
Each splice is high-voltage production tested to ensure reliability. The splices can be used with standard copper (Cu) or aluminum (Al/Cu) inline compression (crimp type) connectors, and can be used for size transitions within the listed kit size range. They are designed to exceed minimum industry test standards, and have a BIL rating of 250 kV (equal to a 46 kV voltage class). The 3M™ Cold Shrink QS-III Splices 5535A and 5536A meet or exceed the 35 kV Voltage Class rating requirements of IEEE 404.Kits can
Manufacturer Information
Manufacturers Part Number
5535A
Brand
3M
GTIN
00054007430711
UPC
054007430711
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
11.2