5515A - Cold Shrink QS-Iii Splice Kit 5515A, 15KV

3M

  • $868.39 (Each)
  • $868.39 (Each)
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
5515A
Manufacturer
3M
Manufacturer's Part Number
5515A
Description
Cold Shrink QS-Iii Splice Kit 5515A, 15KV
The 3M™ Cold Shrink QS-Iii Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series Are 15 KV Class Inline Splices For Joining Tape Shield, Wire Shield, Unishield® or Longitudinally Corrugated (LC) Shielded Power Cables. It Is A Cold Shrink Design Sized to Fit Type MV-90 or Type MV-105 Cables With Copper, or Aluminum Conductor Sizes Ranging From 2 Awg-1000 Kcmil (35-500 MM²).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
054007421344 / 00054007421344
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$868.39 (Each)
Resources
Images
 
 
5515A - Small Image
 
5515A - Large Image
Attachments
 
 
5515A - Specification Sheet
Brochures
 
 
5515A - Brochure
Other Links
 
 
5515A - Other
 
5515A - Other
 
5515A - Other
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
The 3M™ Cold Shrink QS-III Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series are 15 kV class inline splices for joining tape shield, wire shield, UniShield® or longitudinally corrugated (LC) shielded power cables. It is a cold shrink design sized to fit Type MV-90 or Type MV-105 cables with copper, or aluminum conductor sizes ranging from 2 AWG-1000 kcmil (35-500 mm²).
Description
COLD SHRINK QS-III SPLICE KIT 5515A, 15KV
Features
The cold shrink splice body is a one-piece molded design made of special formulated silicone rubbers, while the cold shrink jacketing is made of EPDM rubber for physical protection. Each splice manufactured is factory tested to provide reliability.The splices can be used with standard copper (Cu) or aluminum (Al/Cu) inline compression (crimp type) connectors, and can be used for size transitions within the listed kit size range. They are designed to exceed minimum industry test standards, and have a BIL ra
Product Type
3M™ Cold Shrink QS-Iii Inline Shielded Cable Splice Kits 551
extra long description
3M 7000006176 3M™ Cold Shrink QS-II
Manufacturer Information
Manufacturers Part Number
5515A
Brand
3M
GTIN
00054007421344
UPC
054007421344
Taxonomies, Classifications, and Categories
Type
Inline
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
10