5334 - Motor Lead Inline Splice 5334, 5-8 KV, 250-500 Kcmil

3M

  • $973.79 (Each)
  • $973.79 (Each)
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
5334
Manufacturer
3M
Manufacturer's Part Number
5334
Description
Motor Lead Inline Splice 5334, 5-8 KV, 250-500 Kcmil
3M™ Motor Lead Inline Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables. 3M™ Motor Lead Splicing Kits 5331-5334 Can Accommodate Inline Connections, 5/8 KV Shielded and Non-Shielded Feeders. The Splice’S Main Component, The Slip-On Splice Cover, Is Made From Epdm Rubber. A Mastic Strip Is Used For The Moisture Seal On The Inline Kits.These Kits Are Designed to Be Used With Copper Compression, One- or Two-Hole Lugs. After Being Crimped Onto The Cables, The Lugs A
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007122784 / 00054007122784
Weight per unit
7.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$973.79 (Each)
Resources
Images
 
 
5334 - Small Image
 
5334 - Large Image
Attachments
 
 
5334 - Specification Sheet
Other Links
 
 
5334 - Other
 
5334 - Other
 
5334 - Other
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
MOTOR LEAD INLINE SPLICE 5334,5-8 KV,250-500 KCMIL
Product Type
3M™ Motor Lead Inline Splice Kits, Non-Shielded and Shielded
extra long description
3M 7100164408 3M™ Motor Lead Inline
Long Description
3M™ Motor Lead Inline Splicing Kits 5300 Series are designed for splicing motor lead cables to incoming feeder cables. 3M™ Motor Lead Splicing Kits 5331-5334 can accommodate inline connections, 5/8 kV shielded and non-shielded feeders. The splice’s main component, the slip-on splice cover, is made from EPDM rubber. A mastic strip is used for the moisture seal on the inline kits.These kits are designed to be used with copper compression, one- or two-hole lugs. After being crimped onto the cables, the lugs a
Manufacturer Information
Brand
3M
Manufacturers Part Number
5334
GTIN
00054007122784
UPC
054007122784
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Motor Lead Pigtail Splice
Packaging
Weight per each
7.009