371CLEAR72MMX50M - Box Sealing Tape 371, Clear, 72MM X 50M

Scotch

  • $12.34 (Each)
  • $12.34 (Each)

  • $74.04 (Per 6)

  • $296.16 (Per 24)
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
371CLEAR72MMX50M
Manufacturer
Scotch
Manufacturer's Part Number
7100026602
Description
Box Sealing Tape 371, Clear, 72MM X 50M
Scotch® Box Sealing Tape 371 Is An Industrial Grade Packing Tape That Securely Closes A Wide Variety Of Medium Weight Box Materials, Including Recycled Fiberboard. The Polypropylene Film Backing Is Easy to Unwind and Resists Abrasion, Moisture and Scuffing. The Backing Easily Conforms Around Edges and On Rough Surfaces For A Tight Seal.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
021200192791 / 00021200192791
Weight per unit
0.4167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.34 (Each)
Carton
$74.04 (Per 6)
Standard Packaging
$296.16 (Per 24)
Resources
Attachments
 
 
371CLEAR72MMX50M - Specification Sheet
Images
 
 
371CLEAR72MMX50M - Large Image
 
371CLEAR72MMX50M - Small Image
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
Scotch® Box Sealing Tape 371
extra long description
3M 7100026602 Scotch® Box Sealing T
Description
BOX SEALING TAPE 371,CLEAR,72MM X 50M
Features
Industrial Performance Packaging Tape Scotch® Box Sealing Tape 371 is a 1.8 mil (46 micron) industrial grade polypropylene film packaging tape with a synthetic rubber adhesive that offers roll to roll consistency to increase productivity for improved unit cost. It is specifically designed for flexibility and conformability under stress and is ideal for general industrial applications. It is easy to unwind and dispense with manual dispensers or the 3M-Matic™ Case Sealers. This tape resists abrasion, moistur
Long Description
Scotch® Box Sealing Tape 371 is an industrial grade packing tape that securely closes a wide variety of medium weight box materials, including recycled fiberboard. The polypropylene film backing is easy to unwind and resists abrasion, moisture and scuffing. The backing easily conforms around edges and on rough surfaces for a tight seal.
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
7100026602
GTIN
00021200192791
UPC
021200192791
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.4167
Carton
6
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat