2712X66FT - Glass Cloth Electrical Tape, 1/2" X 66'

3M

  • $31.04 (Each)
  • $31.04 (Each)

  • $310.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2712X66FT
Manufacturer
3M
Manufacturer's Part Number
2712"X66'
Description
Glass Cloth Electrical Tape, 1/2" X 66'
3M™ Glass Cloth Electrical Tape 27 Is A 7 Mil Woven Insulating Tape With Pressure Sensitive Rubber Thermosetting Adhesive. This Tape Is Designed to Operate In 600 Volt Dry Applications Requiring High Mechanical Strength and Resistance to High Temperatures. The Adhesive Is Specially Designed and Prepared to Provide Corrosion Protection.
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape
Classification
Tape
UNSPSC
15121804 - Rust proofing preparation
UPC/GTIN
054007150664 / 00054007150664
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.04 (Each)
Standard Packaging
$310.40 (Per 10)
Resources
Images
 
 
2712X66FT - Small Image
 
2712X66FT - Large Image
Attachments
 
 
2712X66FT - Specification Sheet
Other Links
 
 
2712X66FT - Other
 
2712X66FT - Other
Brochures
 
 
2712X66FT - Brochure
Descriptions
Description
GLASS CLOTH ELECTRICAL TAPE, 1/2" X 66'
Product Type
3M™ Glass Cloth Electrical Tape 27
extra long description
3M 7000005814 3M™ Glass Cloth Elect
Features
3M™ Glass Cloth Tape 27 is edge tear resistant, conformable, and abrasion resistant. For use as a coil cover, anchor, banding and core, layer and crossover insulation. UL Recognized. Printable.
Long Description
3M™ Glass Cloth Electrical Tape 27 is a 7 mil woven insulating tape with pressure sensitive rubber thermosetting adhesive. This tape is designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures. The adhesive is specially designed and prepared to provide corrosion protection.
Manufacturer Information
Brand
3M
Manufacturers Part Number
2712"X66'
GTIN
00054007150664
UPC
054007150664
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.016
Carton
1
Package
10
You must have an account to view stock levels

* All prices subject to change.

false