2229334X10FT - Scotch Seal Mastic Tape Compound, 3-3/4" X 10', BK

Scotch-Seal

  • $45.76 (Each)
  • $45.76 (Each)

  • $366.08 (Per 8)
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
2229334X10FT
Manufacturer
Scotch-Seal
Manufacturer's Part Number
22293.75X10FT
Description
Scotch Seal Mastic Tape Compound, 3-3/4" X 10', BK
3M™ Scotch Seal™ Tape 2229 Is A 125 Mil Thick, Highly Conformable, Tacky Mastic Pad On An Easy Release Liner That'S Suitable For Insulating, Padding and Sealing Of Objects That Need to Be Protected From Adverseenvironmental Conditions. It Withstands Temperatures Up to 194 °F (90 °C).
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007497028 / 00054007497028
Weight per unit
0.3625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.76 (Each)
Standard Packaging
$366.08 (Per 8)
Resources
Images
 
 
2229334X10FT - Small Image
 
2229334X10FT - Large Image
Attachments
 
 
2229334X10FT - Specification Sheet
Other Links
 
 
2229334X10FT - Other
 
2229334X10FT - Other
Brochures
 
 
2229334X10FT - Brochure
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
SCOTCH SEAL MASTIC TAPE COMPOUND, 3-3/4" X 10', BK
Product Type
3M™ Scotch-Seal™ Mastic Tape Compound 2229
extra long description
3M 7000043008 3M™ Scotch-Seal™ Mast
Features
3M™ Scotch Seal™ Tape 2229 is a UV resistant pad that features a rubber backing and has good self healing properties after being cut or punctured. The tacky mastic adhesive of the pad adheres over irregular surfaces to provide excellent moisture resistance. It maintains its stability over a wide temperature range and offers good adhesion to metals, rubbers, synthetic cable insulations and jackets. It also provides corrosion protection to a variety of electrical connections, sealing ducts and cable end seal
Long Description
3M™ Scotch Seal™ Tape 2229 is a 125 mil thick, highly conformable, tacky mastic pad on an easy release liner that's suitable for insulating, padding and sealing of objects that need to be protected from adverseenvironmental conditions. It withstands temperatures up to 194 °F (90 °C).
Manufacturer Information
Brand
Scotch-Seal
Manufacturers Part Number
22293.75X10FT
GTIN
00054007497028
UPC
054007497028
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.3625
Carton
1
Package
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat