S9136 - 10W Led BR30 5000K FR

Satco

  • $15.43 (Each)
  • $15.43 (Each)

  • $92.58 (Per 6)

  • $185.16 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9136
Manufacturer
Satco
Manufacturer's Part Number
S9136
Description
10W Led BR30 5000K FR
BR Led Lamp, Designation: 10BR30/Led/5000K/860L/120V/D, 120 V, 10 WTT, BR30 Shape, Medium E26 Base, Frosted White, 25000 HR, Lumens: 860 LM Initial, 5000 Deg K Color Temperature, Natural Light, 80 Cri, 108 Deg Beam Angle, 5-3/16 In Length, 3-3/4 In Diameter
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923091360 / 00045923091360
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.43 (Each)
Carton
$92.58 (Per 6)
Standard Packaging
$185.16 (Per 12)
Resources
MSDS Sheets
 
 
S9136 - MSDS Sheet
Attachments
 
 
S9136 - Specification Sheet
Images
 
 
S9136 - Small Image
 
S9136 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10 A
Shape
BR30
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
5000 V
color rendering index (cri)
80 A
Color
Frosted White
Finish
Gray 0
Dimensions and Weight
Size
5.19 in
Diameter
3.75 in
Length
5.19 in
Descriptions
Description
10W LED BR30 5000K FR
Product Type
10BR30/Led/5000K/860L/120V/D
Long Description
BR LED Lamp, Designation: 10BR30/LED/5000K/860L/120V/D, 120 V, 10 WTT, BR30 Shape, Medium E26 Base, Frosted White, 25000 HR, Lumens: 860 LM Initial, 5000 DEG K Color Temperature, Natural Light, 80 CRI, 108 DEG Beam Angle, 5-3/16 IN Length, 3-3/4 IN Diameter
Additional Information
lumens
860 lm
beam angle
108 WTT
average life
25000 HR
dimmable
Dimmable
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9136
sub brand
DiTTO
GTIN
00045923091360
UPC
045923091360
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
BR LED
Availability
Status
Inactive
Packaging
Weight per each
0.54
Carton
6
Package
12
Uses, Certifications, and Standards
Energy Star
ENERGY STAR
standard
UL or ETL Listed; RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat