S7228 - 23W SPRL CFL 41K 82 Cri

Satco

  • $7.51 (Each)
  • $7.51 (Each)

  • $90.12 (Per 12)

  • $360.48 (Per 48)
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
S7228
Manufacturer
Satco
Manufacturer's Part Number
S7228
Description
23W SPRL CFL 41K 82 Cri
Compact Fluorescent Spiral Lamp, Designation: 23T2/41, 120 V, 23 WTT, T2 Shape, E26 Medium Base, 12000 HR, Lumens: 1600 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 4-7/8 In Length, 2-1/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923072284 / 00045923072284
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.51 (Each)
Carton
$90.12 (Per 12)
Standard Packaging
$360.48 (Per 48)
Resources
Images
 
 
S7228 - Small Image
 
S7228 - Large Image
Specifications Sheets
 
 
S7228 - Specification Sheet
Attachments
 
 
S7228 - Specification Sheet
Other Links
 
 
S7228 - Other
 
S7228 - Other
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
120
Wattage
23.000000000000000
Material, Color, and Finish
color temperature
4100 k
color rendering index (cri)
80-89
Base Type
E26 Medium Screw
Color Rendering Index
82
Color
Cool White
Dimensions and Weight
Diameter
2.13 in
Length
4.88 in
Descriptions
Description
23W SPRL CFL 41K 82 CRI
Product Type
Compact Fluorescent Lamp
extra long description
SATCO S7228 23T2/E26/4100K/120V/1PK
Long Description
Compact Fluorescent Lamp, E26 Medium Screw Base, T2 Bulb Shape, 82, 12000 h Average Life, 4100 K, Cool White, 120 V, 23 W, 1600 lm Brightness (Lumens), Non Dimmable, Instant, 2.13 in Diameter, 4.88 in Length
Special Features
Energy Star;Long Life
Short Description
Compact Fluorescent Lamp, 23 W, E26 Medium Screw, 12000 h Life
Additional Information
lumens
1.6k
average life
12000 h
Warranty
2 or 3 Year Limited - CFL
Base
Medium
bulb shape
T2
Brightness (Lumens)
1600 lm
start type
Instant Start
Standards Met
RoHS Compliant;UL Listed
package quantity
12 CT;48 PK
Made in USA
yes
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S7228
GTIN
00045923072284
UPC
045923072284
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Spirals CFL
Packaging
Weight per each
0.25
Carton
12
Package
48
Uses, Certifications, and Standards
standard
RoHS Compliant;UL Listed
Application
Industrial
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S7228.
Jump To:

Similar Items

Similar items are close alternatives to S7228, though they may not be 100% alike.

OBS29784 23W Compact Fluorescent Mini Twist Integral 120V Ballast, Medium Screw ...
  • Our Part #: CF23ELMINIDAY835
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CF23EL/MINI/DAY/835/RP/29784
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CF23ELMINIDAY835 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat