S4750 - 125W Incan R40 Heat Lamp 120V CLR

Satco

  • $3.86 (Each)
  • $3.86 (Each)

  • $46.32 (Per 12)
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
S4750
Manufacturer
Satco
Manufacturer's Part Number
S4750
Description
125W Incan R40 Heat Lamp 120V CLR
Incandescent Reflector Lamp, Designation: 125R40/1, 120 V, 125 WTT, R40 Shape, E26 Medium Base, Clear Heat, C-11 Filament, 6000 HR, 6-1/2 In Length, 5 In Diameter
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Infrared Lamps
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
045923047503 / 00045923047503
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.86 (Each)
Standard Packaging
$46.32 (Per 12)
Resources
Images
 
 
S4750 - Small Image
 
S4750 - Large Image
Attachments
 
 
S4750 - Specification Sheet
Other Links
 
 
S4750 - Other
 
S4750 - Other
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
120
Wattage
125
Shape
R40
Material, Color, and Finish
Finish
Clear
Color
Heat
Dimensions and Weight
Diameter
5.00
Length
6.5
Descriptions
Product Type
125R40 Heat Clear
extra long description
SATCO S4750 125R40 HEAT CLEAR
Long Description
Incandescent Reflector Lamp, Designation: 125R40/1, 120 V, 125 WTT, R40 Shape, E26 Medium Base, Clear Heat, C-11 Filament, 6000 HR, 6-1/2 IN Length, 5 IN Diameter
Description
125W INCAN R40 HEAT LAMP 120V CLR
Additional Information
average life
6000
Warranty
Avg. Rated Hour Limited
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S4750
GTIN
00045923047503
UPC
045923047503
Taxonomies, Classifications, and Categories
Type
REFLECTOR
Packaging
Weight per each
0.46
Carton
1
Package
12
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat