S21231 - 4.5W Led G25 30K Soft White Med Base 90CRI 120V

Satco

  • Special Order Item
  • $0.00 (Each)
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
S21231
Manufacturer
Satco
Manufacturer's Part Number
S21231
Description
4.5W Led G25 30K Soft White Med Base 90CRI 120V
4.5 Watt G25 Led Lamp - White - Medium Base - 90 Cri - 3000K - 120 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923205460 / 00045923205460
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S21231 - Small Image
 
S21231 - Large Image
 
S21231 - Large Image
Attachments
 
 
S21231 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
G25
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
4.45
Descriptions
Long Description
4.5 Watt G25 LED Lamp - White - Medium Base - 90 CRI - 3000K - 120 Volts
Special Features
Lawful for sale in California ; Warranty: 3 Year Limited ; Dimmable: Yes-Dimmable ; Enclosure Rated: Yes ; Lumens: 350 ; CCT: 3000K ; Color Temperature: Soft White ; Energy Star: Yes ; Incandescent Equivalent: 40W ; Material: Glass ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Power Factor: >0.7 ; R9 Value: 57 ; Location Rating: Wet
Description
4.5W LED G25 30K SOFT WHITE MED BASE 90CRI 120V
Product Type
4.5G25/Led/WH/930/120V
extra long description
SATCO S21231 4.5G25/LED/WH/930/120V
Additional Information
average life
15000
beam angle
320
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S21231
GTIN
00045923205460
UPC
045923205460
Taxonomies, Classifications, and Categories
Type
G25
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S21231.
Jump To:

Similar Items

Similar items are close alternatives to S21231, though they may not be 100% alike.

Satco S11366 5.5G25/Led/930/SW/120V
  • Our Part #: S11366
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S11366
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S11366 - Satco

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat