S21210 - 5.5W Led G16.5 3000K Clear - Candelabra Base

Satco

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally
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
S21210
Manufacturer
Satco
Manufacturer's Part Number
S21210
Description
5.5W Led G16.5 3000K Clear - Candelabra Base
5.5 Watt G16.5 Led Lamp - Clear - Candelabra Base - 90 Cri - 3000K - 120 Volts
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923205255 / 00045923205255
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S21210 - Large Image
 
S21210 - Large Image
 
S21210 - Small Image
Attachments
 
 
S21210 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
G16.5
Material, Color, and Finish
Finish
Clear
Dimensions and Weight
Size
3.11
Descriptions
Product Type
5.5G16.5/Led/CL/930/120V/E12
extra long description
SATCO S21210 5.5G16.5/LED/CL/930/12
Long Description
5.5 Watt G16.5 LED Lamp - Clear - Candelabra Base - 90 CRI - 3000K - 120 Volts
Special Features
Lawful for sale in California ; Closet Rated: No ; Warranty: 3 Year Limited ; CCT Selectable: No ; Lumens: 500 ; CCT: 3000K ; Color Temperature: Soft White ; Dimmable: Yes-Dimmable ; Enclosure Rated: Yes ; FCC Compliant: Yes ; Incandescent Equivalent: 60W ; Material: Glass ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Power Factor: >0.7 ; R9 Value: 56 ; Location Rating: Wet
Description
5.5W LED G16.5 3000K CLEAR - CANDELABRA BASE
Additional Information
average life
15000
beam angle
300
Base
Candelabra
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S21210
GTIN
00045923205255
UPC
045923205255
Taxonomies, Classifications, and Categories
Type
G16.5
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat