S11541 - 9.5W Led Squat Lamp 40K Gu24

Satco

  • $6.69 (Each)
  • $6.69 (Each)

  • $40.14 (Per 6)
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
S11541
Manufacturer
Satco
Manufacturer's Part Number
S11541
Description
9.5W Led Squat Lamp 40K Gu24
9.5 Watt Led Lamp 4000K GU24 Base 120 Volts
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923015410 / 00045923015410
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.69 (Each)
Standard Packaging
$40.14 (Per 6)
Resources
Images
 
 
S11541 - Large Image
 
S11541 - Small Image
Attachments
 
 
S11541 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Voltage Rating
120
Material
Plastic; Metal; Electronic Components
Shape
Type A
Material, Color, and Finish
color temperature
4000
Dimensions and Weight
Diameter
2.75
Length
2.81
Descriptions
extra long description
SATCO S11541 9.5W/SQUAT/LED/40K/GU2
Product Type
9.5W/Squat/Led/40K/Gu24
Long Description
9.5 Watt LED Lamp 4000K GU24 Base 120 Volts
Special Features
CEC Title 20: Compliant ; Lawful for sale in California ; Energy Star: No ; Enclosed Rated Lamp: No ; Incandescent Equivalent: 60W ; Lamp Appearance: Frosted ; Body Material: Plastic/Metal ; Shade Material: Plastic ; Operating Temperature: -25C (-13F) to a maximum of +45C (+113F) ; Safety Listing: cULus - Damp ; Country of Origin: China ; Warranty: 5 Year Limited
Description
9.5W LED SQUAT LAMP 40K GU24
Additional Information
beam angle
100
average life
25000
Warranty
5 Year Limited - 10 hr per day
lumens
800
Base
GU24
dimmable
No
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S11541
GTIN
00045923015410
UPC
045923015410
Taxonomies, Classifications, and Categories
Type
LED Type A
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
0.14
Weight per each
0.18
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat