S11540 - 9.5W Led Squat Lamp 27K Gu24

Satco

  • $6.69 (Each)
  • $6.69 (Each)

  • $40.14 (Per 6)
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
S11540
Manufacturer
Satco
Manufacturer's Part Number
S11540
Description
9.5W Led Squat Lamp 27K Gu24
9.5 Watt Led Lamp 2700K GU24 Base 120 Volts
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
045923115400 / 00045923115400
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.69 (Each)
Standard Packaging
$40.14 (Per 6)
Resources
Images
 
 
S11540 - Large Image
 
S11540 - Small Image
Attachments
 
 
S11540 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Voltage Rating
120
Shape
Type A
Material
Plastic; Metal; Electronic Components
Material, Color, and Finish
color temperature
2700
Dimensions and Weight
Diameter
2.75
Length
2.81
Descriptions
Product Type
9.5W/Squat/Led/27K/Gu24
extra long description
SATCO S11540 9.5W/SQUAT/LED/27K/GU2
Long Description
9.5 Watt LED Lamp 2700K GU24 Base 120 Volts
Special Features
CEC Title 20: Compliant ; Lawful for sale in California ; Energy Star: No ; Enclosed Rated Lamp: No ; Incandescent Equivalent: 60W ; Lamp Appearance: Frosted ; Body Material: Plastic/Metal ; Shade Material: Plastic ; Operating Temperature: -25C (-13F) to a maximum of +45C (+113F) ; Safety Listing: cULus - Damp ; Country of Origin: China ; Warranty: 5 Year Limited
Description
9.5W LED SQUAT LAMP 27K GU24
Additional Information
beam angle
100
average life
25000
Warranty
5 Year Limited - 10 hr per day
lumens
800
Base
GU24
dimmable
No
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S11540
GTIN
00045923115400
UPC
045923115400
Taxonomies, Classifications, and Categories
Type
LED Type A
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
0.14
Weight per each
0.18
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-25C (-13F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat