621803 - 7" 13W Led Disk Light 27K/3K/35K/4K/5K Bronze 120V

Nuvo

  • $15.99 (Each)
  • $15.99 (Each)
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
621803
Manufacturer
Nuvo
Manufacturer's Part Number
62/1803
Description
7" 13W Led Disk Light 27K/3K/35K/4K/5K Bronze 120V
7-Inch Led Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
39111521 - Decorative ceiling or flush mount fixture
UPC/GTIN
045923625886 / 00045923625886
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.99 (Each)
Resources
Images
 
 
621803 - Small Image
 
621803 - Large Image
 
621803 - Large Image
 
621803 - Large Image
 
621803 - Large Image
 
621803 - Large Image
 
621803 - Large Image
 
621803 - Large Image
 
621803 - Large Image
Attachments
 
 
621803 - Specification Sheet
Other Links
 
 
621803 - Other
 
621803 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Type
LED
Material, Color, and Finish
Style
CONTEMPORARY
fixture material
steel
Dimensions and Weight
Height
1.42
Length
7.42
Descriptions
Long Description
7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish
Special Features
Warranty: 5 Year Limited - Fixtures ; Lumens: 780-910 ; CCT: 2700K/3000K/3500K/4000K/5000K ; Color Temperature: Warm to Cool White ; CRI: 93 ; Lamp Base: Integrated LED ; Hours Rated: 50000 ; DLC Approved: No ; Energy Star: Yes ; Location Rating: Wet ; Dimension String: H:1.42" DIA:7.42" ; CEC: California T24 Listed ; Closet Rated: No ; FCC Compliant: Yes ; JA8 Compliant: Yes ; Amps: 0.125A ; Efficacy: 52.00/56.33/60.67 lm/w ; Incandescent Equivalent: 60W ; Operating Frequency: 60Hz ; Surge Protection: Bui
Description
7" 13W LED DISK LIGHT 27K/3K/35K/4K/5K BRONZE 120V
Product Type
7" Led Disk Light Bronze Finis
extra long description
SATCO 62/1803 7" LED DISK LIGHT BRO
Manufacturer Information
Manufacturers Part Number
62/1803
Brand
Nuvo
GTIN
00045923625886
UPC
045923625886
Taxonomies, Classifications, and Categories
Type
FLUSH
Category Description
Led Lighting
Packaging
Weight per each
0.58
Carton
1
Uses, Certifications, and Standards
standard
cETLus Listed
Mounting
CEILING
Application
Close to Ceiling Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat