CPL312 - 3-1/2" RGD CPLG

Ecn-Korns

  • $43.57 (Each)
  • $43.57 (Each)

  • $522.80 (Per 12)

  • $4,356.66 (Per 100)
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
CPL312
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG3-1/2
Description
3-1/2" RGD CPLG
3 1/2IN Galvanized Couplings
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001392 / 00784011001392
Weight per unit
3.5499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.57 (Each)
Carton
$43.57 (Each)
Standard Packaging
$522.80 (Per 12)
Resources
Images
 
 
CPL312 - Small Image
 
CPL312 - Large Image
 
CPL312 - Large Image
Attachments
 
 
CPL312 - Specification Sheet
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
Galvanized Steel
Descriptions
Product Type
Conduit Coupling
Description
3-1/2" RGD CPLG
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 12 PER CARTON STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 8; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; GALVANIZED STEEL MATERIAL; RIGID CONDUIT USED ON; UL APPROVAL; 12 STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 1.6837 INCH; EFFECTIVE LENGTH 1.25 INCH; PITCH DIAMETER 3.8375 INCH
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Thread to Vanish Point 1.6837 Inch; Effective Length 1.25 Inch; Pitch Diameter 3.8375 Inch; Thread per Inch 8
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALCPLG3-1/2
GTIN
00784011001392
UPC
784011001392
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
12
Weight per each
3.5499
Carton
1
Package
12
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CPL312.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CPL312.

3 1/2IN Galvanized Couplings
  • Our Part #: GALCPLG312
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALCPLG3-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($43.57) ·
GALCPLG312 - Robroy/Ecn Korns

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.57

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to CPL312, though they may not be 100% alike.

3-1/2IN RGD Coupl Gal
  • Our Part #: 59
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 59
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($43.57) ·
59 - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat