66648 - 10.3 Oz Metacaulk 150+ 12PK

Rectorseal

  • $17.43 (Each)
  • $17.43 (Each)

  • $209.16 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
66648
Manufacturer
Rectorseal
Manufacturer's Part Number
66648
Description
10.3 Oz Metacaulk 150+ 12PK
Firestop Sealant, Interior Applications As A General Purpose Fire Rated Sealant and Smoke Seal For Construction Joints On Both Vertical and Horizontal Surfaces Application, Red, 10.3 Oz Container Capacity, Caulking Tube Container Type, Made In Usa, Mild Odor Odor, +4 to +49°C;+40 to +120°F Operating Temperature Range, 12 CT Package Quantity, Paste Physical Form, 1.5 Specific Gravity, Culus Listed;FBC System Compatible;FM Approved Standards Met
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Adhesives
UNSPSC
46191503 - Fire resistant coatings or putties or sealants
UPC/GTIN
021449666480 / 00021449666480
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.43 (Each)
Standard Packaging
$209.16 (Per 12)
Resources
Images
 
 
66648 - Small Image
 
66648 - Large Image
Specifications Sheets
 
 
66648 - Specification Sheet
 
66648 - Specification Sheet
MSDS Sheets
 
 
66648 - MSDS Sheet
Attachments
 
 
66648 - Specification Sheet
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Firestop Sealant
Short Description
Firestop Sealant, Red, 10.3 oz, Caulking Tube
Long Description
Firestop Sealant, Interior Applications as a General Purpose Fire Rated Sealant and Smoke Seal for Construction Joints on Both Vertical And Horizontal Surfaces Application, Red, 10.3 oz Container Capacity, Caulking Tube Container Type, Made in USA, Mild Odor Odor, +4 to +49°C;+40 to +120°F Operating Temperature Range, 12 CT Package Quantity, Paste Physical Form, 1.5 Specific Gravity, cULus Listed;FBC System Compatible;FM Approved Standards Met
extra long description
ELASTOMERIC, WATER BASED, GENERAL PURPOSE, PASTE TYPE; RED COLOR; UL 1479/2079, UL (CANADA AND US), FBC, FM, ASTM E814/E1966/G21 APPLICABLE STANDARD; METAL/INSULATED/FIBERGLASS/PLASTIC PIPE, WALL CONSTRUCTION JOINT, POWER AND TELEPHONE CABLE APPLICATION; 40 TO 120 DEG F TEMPERATURE RATING; CARTRIDGE CONTAINER TYPE; 10.3 OUNCE CONTAINER CAPACITY; 3 TO 4 WEEK (CURE) SETTING TIME; METACAULK[R] MC 150+ BRAND; VOC COMPLIANT; ODOR MILD; PH VALUE 7 TO 8; SPECIFIC GRAVITY 1.5; BOILING POINT 212 DEG F; VAPOR PRESSU
Description
10.3 OZ METACAULK 150+ 12PK
Additional Information
Odor Mild; Specific Gravity 1.5; Boiling Point 212 Deg F
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Container Capacity
10.3 oz
Container Type
Caulking Tube
Physical Form
Paste
odor
Mild Odor
specific gravity
1.5
Operating Temperature Range
+40 to +120°F;+4 to +49°C
Standards Met
cULus Listed;FBC System Compatible;FM Approved
package quantity
12 CT
Made in USA
yes
Setting Time
30 Minute
Applicable Standard
UL (Canada and US), UL 1479/2079, FBC, IFC, FM, ASTM E814
Manufacturer Information
Manufacturers Part Number
66648
Brand
Rectorseal
Model
MC150+
GTIN
00021449666480
UPC
021449666480
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Water, Paste
Packaging
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Interior Applications as a General Purpose Fire Rated Sealant and Smoke Seal for Construction Joints on Both Vertical And Horizontal Surfaces
Temperature Rating
40 to 120 Deg F
You must have an account to view stock levels
These alternate items can be purchased instead of 66648.
Jump To:

Similar Items

Similar items are close alternatives to 66648, though they may not be 100% alike.

Fire Barrier, Red, 10.1 Oz
  • Our Part #: FD150+RED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FD150+
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 12 ($110.04)
FD150+RED - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.17

Each

QTY:
Each
Add

* All prices subject to change.