66312 - 20.2 Oz Metaclk 1000 Sausages

Rectorseal

  • $38.18 (Each)
  • $38.18 (Each)

  • $458.16 (Per 12)
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
66312
Manufacturer
Rectorseal
Manufacturer's Part Number
66312
Description
20.2 Oz Metaclk 1000 Sausages
20.2 Oz Metaclk 1000 Sausages
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
46191503 - Fire resistant coatings or putties or sealants
UPC/GTIN
021449663120 / 00021449663120
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.18 (Each)
Standard Packaging
$458.16 (Per 12)
Resources
Images
 
 
66312 - Small Image
 
66312 - Large Image
MSDS Sheets
 
 
66312 - MSDS Sheet
Attachments
 
 
66312 - Specification Sheet
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
Red
Descriptions
Product Type
Firestop Sealant
extra long description
INTUMESCENT, WATER BASED, PASTE TYPE; RED COLOR; ASTM E814/E1966/G21, UL 1479/2079, UL (CANADA AND US), WHI (CANADA AND US), FM, FBC APPLICABLE STANDARD; METAL/INSULATED/FIBERGLASS AND PLASTIC PIPE, WALL CONSTRUCTION JOINT, POWER AND TELEPHONE CABLE, GENERAL PURPOSE APPLICATION; 40 TO 120 DEG F TEMPERATURE RATING; 20.2 OUNCE CONTAINER CAPACITY; METACAULK[R] 1000 BRAND; VOC COMPLIANT; ODOR MILD; SPECIFIC GRAVITY 1.25; BOILING POINT 212 DEG F; VAPOR PRESSURE 17 MM HG AT 68 DEG F; EVAPORATION RATE 1; SHELF LI
Description
20.2 OZ METACLK 1000 SAUSAGES
Long Description
FIRESTOP SEALANT, WATER BASED TYPE; RED COLOR; ASTM E814, UL (CANADA AND US), UL 1479/2079, FBC, FM, VOC, STC 62 APPLICABLE STANDARD
Additional Information
Boiling Point 212 Deg F; Specific Gravity 1.25
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Container Capacity
20.2 Ounce
Applicable Standard
ASTM E814, UL (Canada and US), UL 1479/2079, FBC, FM, VOC, STC 62
Container Type
Sausage
Manufacturer Information
Manufacturers Part Number
66312
Brand
Rectorseal
GTIN
00021449663120
UPC
021449663120
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Water Based
Packaging
Weight per each
1.7
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Fire Rated Gypsum Wallboard Partition, Concrete Wall/Floor, Wood Floor, Concrete Or Corrugated Steel Deck Floor/Ceiling Assembly, Metal, Insulated Pipe, Fiberglass and Plastic Pipe, Wall Construction Joint, Power and Telephone Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat