55986 - Ga PVC Conduit 633L Wide Mouth

Rectorseal

  • $79.76 (Each)
  • $79.76 (Each)

  • $319.04 (Per 4)
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
55986
Manufacturer
Rectorseal
Manufacturer's Part Number
55986
Description
Ga PVC Conduit 633L Wide Mouth
Ga Med PVC CNT 633L Low Voc
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559867 / 00021449559867
Weight per unit
8.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.76 (Each)
Standard Packaging
$319.04 (Per 4)
Resources
Images
 
 
55986 - Large Image
 
55986 - Small Image
 
55986 - Small Image
 
55986 - Large Image
Specifications Sheets
 
 
55986 - Specification Sheet
MSDS Sheets
 
 
55986 - MSDS Sheet
Attachments
 
 
55986 - Specification Sheet
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
Clear
Dimensions and Weight
Container Size
1 GALLON
Descriptions
Product Type
Conduit Cement
extra long description
LOW-VOC, MEDIUM TYPE; CLEAR COLOR; ASTM D2564, NSF, UPC APPLICABLE STANDARD; PVC ELECTRICAL CONDUIT APPLICATION; CAN CONTAINER TYPE; 6 INCH DIAMETER (SCHEDULE 40/80) PIPE SIZE; 1 GALLON CONTAINER SIZE; ELECTRICAL CONDUIT 633L BRAND; LEED COMPLIANT; ODOR PUNGENT; SPECIFIC GRAVITY 0.91; BOILING POINT 151 DEG F; FLASH POINT 4.1 DEG F; VAPOR DENSITY 2.5; VAPOR PRESSURE 129 MM HG AT 68 DEG F; EVAPORATION RATE 8 TO 14.5; SHELF LIFE 2 YEAR
Long Description
CONDUIT CEMENT, MEDIUM TYPE; CLEAR COLOR; ASTM D-2564 APPLICABLE STANDARD; PVC APPLICATION; CAN CONTAINER TYPE; 6 INCH DIA 40 S/80 S PIPE SIZE; 1 GALLON CONTAINER SIZE
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Pipe Size
6 Inch Dia 40 S/80 S
Applicable Standard
ASTM D-2564
Container Type
Can
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
55986
GTIN
00021449559867
UPC
021449559867
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
MEDIUM
Availability
Status
Inactive
Packaging
Weight per each
8.95
Carton
1
Package
4
Uses, Certifications, and Standards
Application
PVC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat