31300 - QT Cans Tru-Blu - B/T

Rectorseal

  • $44.33 (Each)
  • $44.33 (Each)

  • $531.96 (Per 12)
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
31300
Manufacturer
Rectorseal
Manufacturer's Part Number
31300
Description
QT Cans Tru-Blu - B/T
QT Cans Tru-Blu - B/T
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
N/A
UPC/GTIN
021449313001 / 00021449313001
Weight per unit
2.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.33 (Each)
Standard Packaging
$531.96 (Per 12)
Resources
Images
 
 
31300 - Small Image
 
31300 - Large Image
MSDS Sheets
 
 
31300 - MSDS Sheet
Attachments
 
 
31300 - Specification Sheet
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
Blue
Descriptions
Description
QT CANS TRU-BLU - B/T
Product Type
Pipe Thread Sealant
extra long description
BLUE COLOR; ANSI/NSF 372/61G, UPC APPLICABLE STANDARD; THREADED GALVANIZED STEEL, IRON, BRASS, COPPER, ALUMINUM, STAINLESS STEEL, POLYETHYLENE, FIBERGLASS REINFORCED AND PVC PIPE APPLICATION; 20 TO 140 DEG F TEMPERATURE RATING; BRUSH TOP CAN CONTAINER TYPE; 1 QUART CONTAINER CAPACITY; 1400 MINUTE (DRY) SETTING TIME; TRU-BLU[TM] BRAND; LEAD-FREE; ODOR MILD; COLOR BLUE PASTE; BOILING POINT 322 DEG F; SPECIFIC GRAVITY 1.38; VAPOR PRESSURE 0.3 AT 68 DEG F; VAPOR DENSITY 1.1
Long Description
PIPE THREAD SEALANT, PASTE TYPE; BLUE COLOR; ANSI/NSF 372/61-G, UPC APPLICABLE STANDARD; THREADED GALVANIZED STEEL, IRON, BRASS, COPPER, ALUMINUM, STAINLESS STEEL, POLYETHYLENE, FIBERGLASS REINFORCED AND PVC PIPE APPLICATION; BRUSH TOP CAN CONTAINER TYPE
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Lead-Free; Odor Mild; Specific Gravity 1.38; Flash Point 150 Deg F; Vapor Pressure 0.3 Millimeter Hg at 68 Deg F; Boiling Point 322 Deg F at 760 Millimeter Hg
Additional Information
Container Capacity
1 QUART
Applicable Standard
ANSI/NSF 372/61-G, UPC
Container Type
Brush Top Can
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
31300
GTIN
00021449313001
UPC
021449313001
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Paste
Packaging
Weight per each
2.89
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Threaded Galvanized Steel, Iron, Brass, Copper, Aluminum, Stainless Steel, Polyethylene, Fiberglass Reinforced and PVC Pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat