23391 - QT Cans T Plus 2 - Brush Top

Rectorseal

  • $58.43 (Each)
  • $58.43 (Each)

  • $701.16 (Per 12)
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
23391
Manufacturer
Rectorseal
Manufacturer's Part Number
23391
Description
QT Cans T Plus 2 - Brush Top
QT Cans T Plus 2 - Brush Top
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
N/A
UPC/GTIN
021449233910 / 00021449233910
Weight per unit
2.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.43 (Each)
Standard Packaging
$701.16 (Per 12)
Resources
Attachments
 
 
23391 - Specification Sheet
MSDS Sheets
 
 
23391 - MSDS Sheet
Images
 
 
23391 - Small Image
 
23391 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Description
QT CANS T PLUS 2 - BRUSH TOP
Product Type
Pipe Thread Sealant
Long Description
PIPE THREAD SEALANT, NON-HARDENING, PTFE WITH SYNTHETIC FIBER TYPE; WHITE COLOR; NSF/ANSI 61G/372, UPC, FBC, ULC, FEDERAL SPECIFICATION TT-S-1732, CSA (US) APPLICABLE STANDARD
extra long description
NON-HARDENING, PTFE WITH SYNTHETIC FIBER TYPE; WHITE COLOR; NSF/ANSI 61G/372, CSA (US), UPC, FBC, ULC, FEDERAL SPECIFICATION TT-S-1732 APPLICABLE STANDARD; GALVANIZED STEEL, IRON, BRASS, COPPER, ALUMINUM, STAINLESS STEEL, POLYETHYLENE, RTRP, PVC, CPVC, ABS PLASTIC APPLICATION; -40 TO 125 DEG F TEMPERATURE RATING; 125 PSI, 2000 PSI GAS, 10000 PSI LIQUID PRESSURE RATING; CAN CONTAINER TYPE; 1 QUART CONTAINER CAPACITY; T-PLUS 2[R] BRAND; LEAD-FREE; FLASH POINT 300 DEG F; SPECIFIC GRAVITY 1.32
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Flash Point 300 Deg F; Packaging Quantity 12 per Case; Shelf Life 2 Year
Additional Information
Container Capacity
1 QUART
pressure rating
125 PSI
Applicable Standard
NSF/ANSI 61G/372, UPC, FBC, ULC, Federal Specification TT-S-1732, CSA (US)
Container Type
Can
Manufacturer Information
Manufacturers Part Number
23391
Brand
Rectorseal
GTIN
00021449233910
UPC
021449233910
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Non-Hardening, PTFE with Synthetic Fiber
Packaging
Weight per each
2.81
Carton
1
Package
12
Uses, Certifications, and Standards
Temperature Rating
-40 to 125 Deg F
Application
Galvanized Steel, Iron, Brass, Copper, Aluminum, Stainless Steel, Polyethylene, RTRP, PVC, CPVC, ABS Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat