2125 - Rac 1-1/4" Emt Insltd Set Screw Conn

Raco

  • $51.70 (Each)
  • $51.70 (Each)
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
2125
Manufacturer
Raco
Manufacturer's Part Number
2125
Description
Rac 1-1/4" Emt Insltd Set Screw Conn
Set-Screw Connector, Insulated, Steel, 1-1/4 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
050169021255 / 0050169021255 / 00050169021255
Weight per unit
0.357 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.70 (Each)
Resources
Images
 
 
2125 - Small Image
 
2125 - Large Image
Attachments
 
 
2125 - Specification Sheet
Other Links
 
 
2125 - Other
 
2125 - Other
 
2125 - Other
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
Silver
Dimensions and Weight
Height
1.53
Width
1.53
Length
2.27
Descriptions
Long Description
SET-SCREW CONNECTOR, INSULATED, STEEL, 1-1/4 IN. TRADE SIZE
Product Type
Commercial Fittings
Special Features
provides a concrete tight connection when taped;tri-head screws;zinc electro plated
extra long description
RACO 2125 EMT SET SCREW CONN INSUL
Description
RAC 1-1/4" EMT INSLTD SET SCREW CONN
Additional Information
Wall Thickness
0.07
pallet quantity
4160
fitting type
Connectors
Conduit Type
EMT
Insulation Type
Insulated
installation type
Screw
Manufacturer Information
Manufacturers Part Number
2125
Brand
RACO
GTIN
00050169021255
UPC
050169021255
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw connector, insulated, EMT
Trade Size
Trade Size
1-1/4 in
Packaging
Weight per each
0.357
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2125.
Jump To:

Cross Referenced

These items are similar to 2125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SCI-125 AFC Cable Systems 00077680148223
4125ST Appleton Electric 00687855846184
TW-125SI Appleton Electric n/a
TW-125-SI Appleton Electric n/a
TH-1902 APPOZGCOMM 00687855319022
233I Bridgeport Fittings 00781747102331
1453 Eaton Crouse-Hinds 00784564114532
SSCN-125I Garvin Industries 00785592410856
82712B Halex 00051411827120
MES-753-B Madison Electric 00784297560538
4125-ST Neer n/a
OF7704-S Orbit Industries 00835243051362
4125ST O-Z Gedney 00687855846184
303BST Producto Electric Corp. 00785244130347
SCSI125 Raco n/a
2125 Raco 00050169021255
S4069 Sepco n/a
SC125-ICR Steel Components, Inc. n/a
5037 Thomas & Betts n/a
TC724A Thomas & Betts 00785991024715
TC-724 Thomas & Betts n/a
1453 Thomas & Betts 00786210014531
TC724A Thomas & Betts Conduit n/a
634Si Topaz 00751338231306

* All prices subject to change.

Begin Live Chat