KN00K32YW - 32" 17W Led Uc 30K WHT

Rab Lighting

  • $110.68 (Each)
  • $110.68 (Each)

  • $1,328.16 (Per 12)
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
KN00K32YW
Manufacturer
Rab Lighting
Manufacturer's Part Number
KNOOK32YW
Description
32" 17W Led Uc 30K WHT
Led Under Cabinet Lighting, Under Cabinet Application, 50000 H Average Life, White, Energy Star, White Finish, Indoor For Use In Environment, 15/16 In;24 MM Height, 32 In Length, Die-Formed Steel (Housing);Frosted Polycarbonate (Lens) Material, Mercury and Uv-Free Special Features, Iesna LM-79 & LM-80 Testing;Ul Listed, Knook(TM) Sub Brand, 120 V;208 V;240 V;277 V Voltage Rating, 5 Yr Warranty, 17 W Wattage, 2 LB Weight, 3-5/8 In;92 MM Width, Not Dimmable
Slang Terms

Suggest a New Term
Categories
Led Track, Rail, Task & Underc - Led Undercabinet Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
019813491295 / 00019813491295
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.68 (Each)
Standard Packaging
$1,328.16 (Per 12)
Resources
Images
 
 
KN00K32YW - Large Image
 
KN00K32YW - Large Image
 
KN00K32YW - Large Image
 
KN00K32YW - Small Image
Specifications Sheets
 
 
KN00K32YW - Specification Sheet
Other Links
 
 
KN00K32YW - Other
 
KN00K32YW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17 W
Material
Die-Formed Steel (Housing);Frosted Polycarbonate (Lens)
Voltage Rating
120 V;208 V;240 V;277 V
Material, Color, and Finish
Finish
white
Color
White
color temperature
3000K
Dimensions and Weight
Width
3-5/8 in;92 mm
Height
15/16 in;24 mm
Length
32
Descriptions
extra long description
RAB KNOOK32YW KITCHEN NOOK 32IN 17W
Product Type
LED Under Cabinet Lighting
Special Features
Mercury and UV-Free
Long Description
LED Under Cabinet Lighting, Under Cabinet Application, 50000 h Average Life, White, Energy Star, White Finish, Indoor For Use In Environment, 15/16 in;24 mm Height, 32 in Length, Die-Formed Steel (Housing);Frosted Polycarbonate (Lens) Material, Mercury and UV-Free Special Features, IESNA LM-79 & LM-80 Testing;UL Listed, KNOOK(TM) Sub Brand, 120 V;208 V;240 V;277 V Voltage Rating, 5 yr Warranty, 17 W Wattage, 2 lb Weight, 3-5/8 in;92 mm Width, Not Dimmable
Features
Under Cabinet LED designed to provide soft, uniform lighting on work surfaces.
Short Description
LED Under Cabinet Lighting, White, 120;208;240;277 V, 1 CT
Description
32" 17W LED UC 30K WHT
Additional Information
average life
50000 h
Warranty
5 yr
For Use In Environment
Indoor
Standards Met
UL Listed;IESNA LM-79 & LM-80 Testing
package quantity
1 ct
lumens
1176
Manufacturer Information
Manufacturers Part Number
KNOOK32YW
sub brand
KNOOK(TM)
Brand
Rab Lighting
GTIN
00019813491295
UPC
019813491295
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Availability
Manufacturer Status
Inactive
Packaging
Weight
2 lb
Weight per each
1.98
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Under Cabinet
Energy Star
yes
Mounting
Under Cabinet Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KN00K32YW.
Jump To:

Cross Referenced

These items are similar to KN00K32YW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HU1036D930P Eaton Cooper Lighting 00080083694266
KNOOK32YW RAB Lighting 00019813491295

* All prices subject to change.

Begin Live Chat