5336032 - 2X3 Intermediate Spacer

PVC & Accessories

  • $1.93 (Each)
  • $1.93 (Each)

  • $192.64 (Per 100)

  • $211.90 (Per 110)
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
5336032
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5336032
Description
2X3 Intermediate Spacer
2 X 3 In. Intermediate Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538917 / 00088700538917
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.93 (Each)
Carton
$211.90 (Per 110)
Resources
Images
 
 
5336032 - Large Image
 
5336032 - Small Image
Other Links
 
 
5336032 - Other
 
5336032 - Other
 
5336032 - Other
Attachments
 
 
5336032 - Specification Sheet
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
Polystyrene
Dimensions and Weight
Width
1 in.
Depth
1.000
Height
5.375 in.
Length
5.75 in.
Descriptions
Description
2X3 INTERMEDIATE SPACER
Features
CANTEX 5336032 is a 2 x 3 in. Intermediate Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 2 x 3 in. Intermediate Spacer can handle up to 2" diameter conduit with 3" spacing between conduit runs.
Product Type
Spacer I VL 2 X 3
extra long description
CTX 5336032 SPACER I VL 2 X 3
Long Description
2 x 3 in. Intermediate Spacer
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5336032
GTIN
00088700538917
UPC
088700538917
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Intermediate Spacer
Trade Size
Trade Size
2 x 3
Packaging
Weight per each
0.14
Carton
110
Uses, Certifications, and Standards
Application
Intermediate Spacer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5336032.
Jump To:

Similar Items

Similar items are close alternatives to 5336032, though they may not be 100% alike.

2X3 Intermediate Spacer
  • Our Part #: 029552
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: IS3545
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
029552 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
2 Inches X 3 Inches Snap-Loc Styrene Intermediate Spacer
  • Our Part #: S289JLN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: S289JLN
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 80 ($291.86) ·
S289JLN - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5336032 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5336032 Cantex 00088700538917
6268020030 JM Eagle 00098179205890
PVS-200300 Madison Electric 00784297010576
S289JL Thomas & Betts n/a
S289JLN Thomas & Betts 00034481004479
1342 Topaz 00751338233379
59527 Certaineed n/a
29552 IPEX n/a

* All prices subject to change.

Begin Live Chat