5221060 - 3" SCH80 90D STD Rad Bell End Ell

PVC & Accessories

  • $67.31 (Each)
  • $67.31 (Each)

  • $942.28 (Per 14)

  • $6,730.57 (Per 100)
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
5221060
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5221060
Description
3" SCH80 90D STD Rad Bell End Ell
3 In. X 90-Degree Bell End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700023925 / 00088700023925
Weight per unit
2.786 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.31 (Each)
Carton
$942.28 (Per 14)
Resources
Images
 
 
5221060 - Small Image
 
5221060 - Large Image
Other Links
 
 
5221060 - Other
 
5221060 - Other
 
5221060 - Other
Attachments
 
 
5221060 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
3" SCH80 90D STD RAD BELL END ELL
Product Type
3 UL80 90 BND STD R B
Features
CANTEX 5221060 is a 3 in. x 90-Degree Bell End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5221060 3 UL80 90 BND STD R B
Long Description
3 in. x 90-Degree Bell End Schedule 80 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5221060
GTIN
00088700023925
UPC
088700023925
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Schedule 80 Bell-end Standard Radius Elbow
Trade Size
Trade Size
3 in.
Packaging
Weight per each
2.786
Carton
14
Uses, Certifications, and Standards
standard
ETL Listed
Application
Schedule 80 Bell-end Standard Radius Elbow
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat