5121060 - 3" SCH80 90D PVC Elbow

PVC & Accessories

  • $41.93 (Each)
  • $41.93 (Each)

  • $587.07 (Per 14)

  • $4,193.33 (Per 100)
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
5121060
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121060
Description
3" SCH80 90D PVC Elbow
90° Elbow, 3 In Trade Size, 20.375 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 13 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness, 4.6 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
088700063280 / 00088700567559
Weight per unit
4.6299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.93 (Each)
Carton
$587.07 (Per 14)
Resources
Images
 
 
5121060 - Small Image
 
5121060 - Large Image
 
5121060 - Large Image
Attachments
 
 
5121060 - Specification Sheet
Other Links
 
 
5121060 - Other
 
5121060 - Other
 
5121060 - Other
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
20.375 in
Descriptions
Product Type
90° Elbow
Long Description
90° Elbow, 3 in Trade Size, 20.375 in Length, 3.5 in Outside Diameter, 2.820 in Inside, 13 in Bend Radius, 90 ° Bend Angle, Gray, 0.300 in Wall Thickness, 4.6 lb
Features
CANTEX 5121060 is a 3 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree.
Short Description
3 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Special Features
Plain End Connection;Schedule 80 Extra Heavy Wall Nonmetallic
extra long description
CTX 5121060 3 UL80 90 BND STD R
Description
3" SCH80 90D PVC ELBOW
Additional Information
outside diameter
3.5 in
Inside Diameter
2.820 in
Bend Radius
13 in
Bend Angle
90 °
Color/Finish
Gray
for use with
Ground/Buried
Standards Met
ETL Listed Conforms to UL 651 and NEMA TC-3
package quantity
14 CT
Made in USA
yes
Wall Thickness
0.300 in
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121060
GTIN
00088700567559
UPC
088700063280
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Packaging
Weight
4.6 lb
Weight per each
4.6299
Carton
14
Uses, Certifications, and Standards
Application
90°Change in Direction of a Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5121060.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5121060.

80STD3090 3"X90D PVC STD Elbow SPXSP SCH80 Kraloy
  • Our Part #: 078627
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 078627
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 110 ($4,612.66) ·
078627 - Multifittings/Kraloy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.93

Each

QTY:
Each
Add
3 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
  • Our Part #: 803ELL90
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5121060
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 14 ($587.07) ·
803ELL90 - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.93

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5121060 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59019 Allied Tube & Conduit 00091111044274
5121060 Cantex 00088700567559
76900300 JM Eagle 00098179224129
78627 Multi Fittings Corp n/a
UB9AL Thomas & Betts 00034481063285
59019 Certaineed n/a
MUB9AL Picoma Industries n/a

* All prices subject to change.

Begin Live Chat