105003 - Pti-EZRJ45 500 Bulk PK

Platinum Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 500)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
105003
Manufacturer
Platinum Tools
Manufacturer's Part Number
105003
Description
Pti-EZRJ45 500 Bulk PK
The Revolutionary Design Of The Ez Connectors Transformed The Way Modular Plugs Are Prepped and Crimped. By Allowing Each Individual Conductor to Completely Pass Through The Connector and Out Of The Front Greatly Simplifies Terminations. Installers Can Easily See and Verify The Proper Wiring Order Before Crimping. The Unique Design Also Optimizes Electrical Performance By Reducing The Distance Between The Wire Twists and Contacts., 849160003632
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
32151904 - Control system patchcord
UPC/EAN/GTIN
849160003632 / 8491600036322 / 00849160003632
Weight per unit
1.944 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
105003 - Small Image
 
105003 - Large Image
Attachments
 
 
105003 - Specification Sheet
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
Polycarbonate
Descriptions
Description
PTI-EZRJ45 500 BULK PK
Product Type
Ez-RJ45 5E Connector, BG
extra long description
PLATINUM 105003 EZ-RJ45 5e Connecto
Long Description
The revolutionary design of the EZ Connectors transformed the way modular plugs are prepped and crimped. By allowing each individual conductor to completely pass through the connector and out of the front greatly simplifies terminations. Installers can easily see and verify the proper wiring order before crimping. The unique design also optimizes electrical performance by reducing the distance between the wire twists and contacts., 849160003632
Special Features
EZ to verify wiring sequence;FCC and RoHS compliant;Manufactured in the USA;More reliable and higher performance;Patented design.;Reduces scrap by eliminating wasted crimps;Simple one-piece design – bars or liners are not required;Through holes allow pairs to pass through the front of the connector for faster terminations;UL rated;Use in Category 3, 5, 5e or 6 compliant voice and data networks;Works with solid or stranded wire – separate connectors are not required reducing inventory and preventing confusi
Manufacturer Information
Manufacturers Part Number
105003
Brand
Platinum Tools
GTIN
00849160003632
UPC
849160003632
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Connectors
Packaging
Weight per each
1.944
Carton
1
Package
500
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 105003.
Jump To:

Similar Items

Similar items are close alternatives to 105003, though they may not be 100% alike.

CAT5/5E Connector, Electrical Application, Clear/Transparent Color, CAT5/5E Conn...
  • Our Part #: 202003J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 202003J
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 3 ($201.30) ·
202003J - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$67.10

Each

QTY:
Each
Add
EZ-RJ45 5e Connector, Box
  • MFR Part #: 100003B
  • GTIN: 00899740000377
  • Manufacturer: Platinum Tools
EZ-RJ45 5e Connector, Clamshell
  • MFR Part #: 100003C
  • GTIN: 00899740000384
  • Manufacturer: Platinum Tools
EZ-RJ45 5e Connectors-15
  • MFR Part #: 100015
  • GTIN: 00899740000469
  • Manufacturer: Platinum Tools

* All prices subject to change.

Begin Live Chat