100026C - Ez-RJ12/11 Connectors, 50 PC. Clamshell

Platinum Tools

  • $21.68 (Each)
  • $21.68 (Each)

  • $86.72 (Per 4)
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
100026C
Manufacturer
Platinum Tools
Manufacturer's Part Number
100026C
Description
Ez-RJ12/11 Connectors, 50 PC. Clamshell
Ez-RJ12/11 Connector Clamshell (50 Ea)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
43222631 - Wireless fidelity base stations Wifi
UPC/EAN/GTIN
899740000490 / 8997400004900 / 00899740000490
Weight per unit
0.1339 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.68 (Each)
Standard Packaging
$86.72 (Per 4)
Resources
Images
 
 
100026C - Large Image
 
100026C - Large Image
 
100026C - Large Image
 
100026C - Large Image
 
100026C - Small Image
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
Polycarbonate
Descriptions
Description
EZ-RJ12/11 CONNECTORS, 50 PC. CLAMSHELL
Product Type
Ez-RJ11 Connector, 50/Clam
extra long description
PLATINUM 100026C EZ-RJ11 Connector,
Features
Traditional style modular plugs for use in terminating cables in both telephone and data applications. Manufactured to comply with FCC 68 guidelines and are UL listed., 899740000490
Long Description
EZ-RJ12/11 Connector Clamshell (50 EA)
Special Features
Faster, easier terminations with reduced scrap;For applications requiring custom/specific wire configurations;For specialized telephone installations & communications equipment;For use in telephone & security installations;Made in the USA.;Works on solid or stranded wire
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
100026C
GTIN
00899740000490
UPC
899740000490
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connectors
Packaging
Weight per each
0.1339
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 100026C.
Jump To:

Similar Items

Similar items are close alternatives to 100026C, though they may not be 100% alike.

Rapid45 Crimp Tool Clamshell
  • MFR Part #: 202026J
  • GTIN: 00849160000501
  • Manufacturer: Platinum Tools
EZ-RJ11 Connector 500/Bg
  • MFR Part #: 105005
  • GTIN: 00849160003656
  • Manufacturer: Platinum Tools
EZ-RJ11 Connector, 100/Box
  • MFR Part #: 100026B
  • GTIN: 00899740000711
  • Manufacturer: Platinum Tools

* All prices subject to change.

Begin Live Chat