P832TG - 4" Non-Ic Incadescent Remodel Can

Progress

  • $40.29 (Each)
  • $40.29 (Each)

  • $241.74 (Per 6)
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
P832TG
Manufacturer
Progress
Manufacturer's Part Number
P8367-WL28
Description
4" Non-Ic Incadescent Remodel Can
For Use In Existing Ceilings. Integral Flange On Housing and Exclusive Locking Bars Permits Quick Mounting On Ceilings From 1/2 In to 1 In Thick. Ul and Cul Listed For Damp Locations.
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Recessed Architec Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111530 - Commercial downlighting fixture
UPC/GTIN
785247104970 / 00785247104970
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.29 (Each)
Standard Packaging
$241.74 (Per 6)
Resources
Images
 
 
P832TG - Small Image
 
P832TG - Large Image
 
P832TG - Large Image
Other Links
 
 
P832TG - Other
 
P832TG - Other
 
P832TG - Other
Attachments
 
 
P832TG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
A19
Number of Lamps
1
Voltage Rating
120
Material
Galvanized Steel
Material, Color, and Finish
fixture material
galvanized steel
Color
Unfinished
Style
Utilitarian/Commodity
Dimensions and Weight
Height
5.5
Length
11.375
Width
4.8125
Descriptions
Description
4" NON-IC INCADESCENT REMODEL CAN
Product Type
P832-TG 4IN Non-Ic Remodel Can
extra long description
PROG P832-TG P832-TG 4in NON-IC REM
Long Description
For use in existing ceilings. Integral flange on housing and exclusive locking bars permits quick mounting on ceilings from 1/2 in to 1 in thick. UL and CUL listed for damp locations.
Additional Information
dimensions
11-3/8 W., 5-1/2 ht.
pallet quantity
216
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
socket
Coating
unfinished
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P8367-WL28
GTIN
00785247104970
UPC
785247104970
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4in Remodel Housing
Trade Size
aperture size
4
Packaging
Weight per each
1.6
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
CEILING
standard
UL-CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat