P300231020 - 3-60M Ab Briarwood 24" Bath Vanity

Progress

  • Special Order Item
  • $0.00 (Each)
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
P300231020
Manufacturer
Progress
Manufacturer's Part Number
P300231-020
Description
3-60M Ab Briarwood 24" Bath Vanity
Embed A Touch Of Country Character Into Farmhouse and Rustic Interiors With The Barndoor-Inspired X-Brace Design Of The Briarwood Three-Light Bath. A Trio Of Clear Glass Shades Are Held By Curved Arms. A Rectangular, Antique Bronze Backplate Proudly Displays The X-Brace Pattern Highlighted By A Decorative Backdrop Of Faux Wood, Making It A Must-Have For A Bathroom Mirror, In A Hallway, or Wherever Focused Light Is Desired.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent Architectural & Specification Lighting
UNSPSC
39111536 - Vanity lighting
UPC/GTIN
785247232987 / 00785247232987
Weight per unit
14.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
 
P300231020 - Other
Images
 
 
P300231020 - Large Image
 
P300231020 - Large Image
 
P300231020 - Large Image
 
P300231020 - Large Image
 
P300231020 - Large Image
 
P300231020 - Large Image
 
P300231020 - Large Image
 
P300231020 - Large Image
 
P300231020 - Large Image
 
P300231020 - Small Image
Attachments
 
 
P300231020 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
3
Lamp Type
A19
Material, Color, and Finish
Color
Bronze
Style
Rustic;Farmhouse
fixture material
steel
Dimensions and Weight
Size
24.75 in x 6.5 in x 8.25 in
Descriptions
Product Type
P300231-020 3-60W Med Bath Bracket
extra long description
PROG P300231-020 P300231-020 3-60W
Description
3-60M AB BRIARWOOD 24" BATH VANITY
Long Description
Embed a touch of country character into farmhouse and rustic interiors with the barndoor-inspired X-brace design of the Briarwood three-light bath. A trio of clear glass shades are held by curved arms. A rectangular, Antique Bronze backplate proudly displays the X-brace pattern highlighted by a decorative backdrop of faux wood, making it a must-have for a bathroom mirror, in a hallway, or wherever focused light is desired.
Additional Information
pallet quantity
40
Power Source
Hardwired
indoor/outdoor
Indoor
Socket Type
sockets
Manufacturer Information
Brand
PROGRESS
Manufacturers Part Number
P300231-020
GTIN
00785247232987
UPC
785247232987
Taxonomies, Classifications, and Categories
Type
Vanity Light
Packaging
Weight per each
14.35
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60
standard
UL/CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat